Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halo 1421C 4-Inch Cone Reflector Trim Round Specular Clear Reflector White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halo 1421C 4-Inch Cone Reflector Trim Round Specular Clear Reflector White

SKU: 10861
Halo 4-Inch Round reflector cone trim features specular clear reflector with white die-cast trim ring. It accommodates 50-Watt MR16 lamp that has voltage rating of 12-Volts. Trim has outer diameter of 5-1/16-inches. Reflector cone trim is UL listed.
  • Provides general illumination
  • 35-Degree tilt
  • Has trim size of 4-inches

Overview

Halo 4-Inch Round reflector cone trim features specular clear reflector with white die-cast trim ring. It accommodates 50-Watt MR16 lamp that has voltage rating of 12-Volts. Trim has outer diameter of 5-1/16-inches. Reflector cone trim is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Cone Reflector Trim
Component Type
Trim
Construction
Die Cast Aluminum
Country Of Origin
United States of America
Shape
Round
Shade Type
No
RoHS Flag
Contact manufacturer
Socket Type
No
Degree of Protection
No
Lamp Included
No
Dimmable
No
Trim Type
No
sku
10861
Voltage Rating
12 Volt Lamp
UPC
66240032052
UNSPSC
39111827
Trim Size
4 Inch
Ceiling Type
No
Brand Name
Halo
Standards
UL Listed
Energy Star Flag
No
Dimensions
5-1/16 Inch OD
GTIN
00662400320524
Finish
White Trim, Specular Clear Reflector
Manufacturer Part Number
1421C
Manufacturer Name
Cooper Lighting
Lamp Type/Designation
50 Watt MR16
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.