Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halco Lighting 83050 Dimmable PAR20 PAR Series Universal High CRI LED Lamp 500-Lumens 3000K 90 CRI Soft White ProLED® Prime Select

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halco Lighting 83050 Dimmable PAR20 PAR Series Universal High CRI LED Lamp 500-Lumens 3000K 90 CRI Soft White ProLED® Prime Select

SKU: 671771
Standard Pack/Case Quantity: 6/Inner Carton, 24/Master Carton
Halco Lighting ProLED® Prime Select PAR-Series LED lamp features screw-in E26 medium bulb base. This 7-Watt, PAR20 bulb outputs 500-Lumens (initial) of light. It features an average life of 40000 Hours and 40-Degree flood beam angle. The 120-Volt AC universal lamp in white finish, produces soft white colored light with 3000K color temperature and 90 CRI. It has aluminum base construction and thermal plastic reflector for durability. The lamp can be used in wet locations. It is suitable for indoor, accent, display, education, healthcare, hospitality, office and retail applications. The LED lamp meets UL, cUL, cULus, RoHS and Energy Star standards.
  • Dimmable
  • Can be used in ICAT rated luminaires
  • Provides seamless integration in any indoor application
  • Provides richer reds and exceptional color rendering
  • Suitable for use in wet locations
  • Suitable for accent, display, education, healthcare, hospitality, office and retail application

Overview

Halco Lighting ProLED® Prime Select PAR-Series LED lamp features screw-in E26 medium bulb base. This 7-Watt, PAR20 bulb outputs 500-Lumens (initial) of light. It features an average life of 40000 Hours and 40-Degree flood beam angle. The 120-Volt AC universal lamp in white finish, produces soft white colored light with 3000K color temperature and 90 CRI. It has aluminum base construction and thermal plastic reflector for durability. The lamp can be used in wet locations. It is suitable for indoor, accent, display, education, healthcare, hospitality, office and retail applications. The LED lamp meets UL, cUL, cULus, RoHS and Energy Star standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt AC
Type
PAR Series, Universal, High CRI
Temperature Rating
45 deg C Ambient
Sub Brand
ProLED® Prime Select
Start Type
No
Maximum Overall Length
3.39
Material
Aluminum Base, Thermal Plastic Reflector
Lumens
500 Lumens Initial
Light Color
Soft White
Item Name
LED Lamp
Frequency Rating
60 Hz
Designation
PAR20FL7/930/BH/LED
Power (Wattage)
7 Watt
UPC
80715483050
CRI
90.0000
Color Temperature
3000K
Center Beam Candle Power
836 cd
Bulb Color/Finish
White
Bulb Base
E26 Medium
Brand Name
Halco Lighting
Beam Angle
40 Degree Flood
Average Life
40000 Hour
Bulb Shape
PAR20
Bulb Base Group
Screw-In
Energy Star Flag
No
Standard Pack/Case Quantity
6/Inner Carton, 24/Master Carton
UNSPSC
39101600
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
83050
Manufacturer Name
Halco Lighting
Standards
UL Listed, cUL Certified, cULus Certified, IP65 Rated, RoHS Compliant, Energy Star Qualified

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.