Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halco Lighting 82055 Dimmable PAR38 LED Lamp 17-Watt E26 Medium Base 1200-Lumens 90 CRI 3000K ProLED®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halco Lighting 82055 Dimmable PAR38 LED Lamp 17-Watt E26 Medium Base 1200-Lumens 90 CRI 3000K ProLED®

SKU: 424511
Halco Lighting ProLED® 17-Watt PAR38 E26 Medium LED lamp offers 1200-Lumens light output. It has color rendering index of 90. Lamp with 3000K color temperature rating radiates white light to the surrounding. Lamp in white color, has aluminum reflector. Lamp has voltage rating of 120-Volts. It measures 5.08-Inch x 4.76-Inch Dia. This dimmable lamp has efficacy of 70.6 LPW and comes with average life of 25000 hours. It offers narrow floodlight distribution at beam angle of 25-degree. It is ideal for accent, display, education, healthcare, hospitality, office and retail. It is IP65 rated for degree of protection. Lamp is cULus listed and Energy Star certified.
  • Incandescent Equivalent Wattage: 120-Watt
  • Universal operating position
  • Lamps are designed for use with an analog dimmer and these products may not be compatible with all dimming devices
  • Wet location rated
  • Superior beam control
  • Multiple beam angles

Overview

Halco Lighting ProLED® 17-Watt PAR38 E26 Medium LED lamp offers 1200-Lumens light output. It has color rendering index of 90. Lamp with 3000K color temperature rating radiates white light to the surrounding. Lamp in white color, has aluminum reflector. Lamp has voltage rating of 120-Volts. It measures 5.08-Inch x 4.76-Inch Dia. This dimmable lamp has efficacy of 70.6 LPW and comes with average life of 25000 hours. It offers narrow floodlight distribution at beam angle of 25-degree. It is ideal for accent, display, education, healthcare, hospitality, office and retail. It is IP65 rated for degree of protection. Lamp is cULus listed and Energy Star certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Sub Brand
ProLED®
Start Type
No
Maximum Overall Length
5.08
Material
Aluminum Reflector
Lumens
1200 Lumens
Light Color
White
Item Name
LED Lamp
Frequency Rating
60 Hz
Designation
PAR38NFL17/930/W/LED
Power (Wattage)
17 Watt
UPC
80715482055
CRI
90.0000
Color Temperature
3000K
Center Beam Candle Power
5960 cd
Bulb Color/Finish
White
Bulb Base
E26 Medium
Brand Name
Halco Lighting
Beam Angle
25 Degree Narrow Flood
Average Life
25000 Hour
sku
424511
Bulb Shape
PAR38
RoHS Flag
Contact manufacturer
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39112102
Bulb Overall Shape
Sealed Beam
GTIN
00807154820559
Manufacturer Part Number
82055
Manufacturer Name
Halco Lighting
Standards
cULus Certified, Energy Star and Reg Qualified, IP65 Rated
Incandescent Equivalent Wattage
120
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.