Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halco Lighting 80875 T8 Direct Series Linear Replacement LED Lamp 22-Watt 2-Pin G13 Base 2200-Lumens 82 CRI 3500K ProLED®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halco Lighting 80875 T8 Direct Series Linear Replacement LED Lamp 22-Watt 2-Pin G13 Base 2200-Lumens 82 CRI 3500K ProLED®

SKU: 421936
Halco Lighting ProLED® 22-Watt T8 G13 2-Pin LED lamp offers 2200-Lumens light output. It has color rendering index of 82 and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp in frosted finish, features glass construction. Lamp has voltage rating of 120 - 277-Volts. It has overall length of 48-inches. This lamp has average life of 50000 hours. It emits or distributes light at beam angle of 240-degree. It withstands temperature rating of -4 to 122 deg C. It is ideal for residential, commercial, office, retail, hospitality and healthcare. Lamp is cULus listed and RoHS compliant.
  • Has 48-Inch T8 LED tube with 2-Pin base
  • Instant on, no flicker
  • Mercury-free for safer operation

Overview

Halco Lighting ProLED® 22-Watt T8 G13 2-Pin LED lamp offers 2200-Lumens light output. It has color rendering index of 82 and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp in frosted finish, features glass construction. Lamp has voltage rating of 120 - 277-Volts. It has overall length of 48-inches. This lamp has average life of 50000 hours. It emits or distributes light at beam angle of 240-degree. It withstands temperature rating of -4 to 122 deg C. It is ideal for residential, commercial, office, retail, hospitality and healthcare. Lamp is cULus listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Voltage Rating
120 - 277 Volt
Type
Direct Series
Temperature Rating
-4 to 122 deg C
Sub Brand
ProLED®
Start Type
No
Maximum Overall Length
48
Material
Glass
Lumens
2200 Lumens
Light Color
No
Item Name
Linear Replacement LED Lamp
Designation
T8FR22/835/BC/LED
Power (Wattage)
22 Watt
CRI
82.0000
Color Temperature
3500K
Bulb Color/Finish
Frosted
Bulb Base
2-Pin G13
Brand Name
Halco Lighting
Beam Angle
240 Degree
Average Life
50000 Hour
Bulb Shape
T8
RoHS Flag
Yes
Bulb Base Group
Bi-Pin
Energy Star Flag
No
Country Of Origin
France
UNSPSC
39101600
Bulb Overall Shape
Tubular
Manufacturer Part Number
80875
Manufacturer Name
Halco Lighting
Standards
cULus Certified, CEE Certified, DLC Listed, RoHS Compliant

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.