Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halco Lighting 35179 T8 Linear Fluorescent Lamp 58-Watt 2-Pin Medium Base 5300-Lumens 86 CRI 4000K 60-Inch Length ProLume®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halco Lighting 35179 T8 Linear Fluorescent Lamp 58-Watt 2-Pin Medium Base 5300-Lumens 86 CRI 4000K 60-Inch Length ProLume®

SKU: 401828
Halco Lighting ProLume® 58-Watt T8 Medium 2-Pin base linear fluorescent lamp offers 5300 initial Lumens for crisp light output. This lamp has instant/programmed start type ballast that regulates the current flow. It has color rendering index of 86. Lamp with 4000K color temperature rating radiates cool white light to the surrounding. Lamp in phosphor coated finish, features aluminum base. It measures 60-Inch x 1-Inch Dia. Lamp has average life of 24000 hours. It is ideal for office, building, school, manufacturing facilities, residential and commercial applications. Lamp is RoHS and TCLP compliant.
  • Universal operating position
  • For office, building, school, manufacturing facilities, residential and commercial
  • Measures 60-Inch x 1-Inch Dia

Overview

Halco Lighting ProLume® 58-Watt T8 Medium 2-Pin base linear fluorescent lamp offers 5300 initial Lumens for crisp light output. This lamp has instant/programmed start type ballast that regulates the current flow. It has color rendering index of 86. Lamp with 4000K color temperature rating radiates cool white light to the surrounding. Lamp in phosphor coated finish, features aluminum base. It measures 60-Inch x 1-Inch Dia. Lamp has average life of 24000 hours. It is ideal for office, building, school, manufacturing facilities, residential and commercial applications. Lamp is RoHS and TCLP compliant.

Specifications

Start Type
Instant/Programmed
Sub Brand
ProLume®
Temperature Rating
-4 deg F Starting
Wattage
58
Mercury Content
3.5 mg
Bulb Shape
T8
Dimmable
No
Brand Name
Halco Lighting
Bulb Base
2-Pin Medium
Average Life
24000 Hour, 30000 Hour Commercial
Color Temperature
4000K
CRI
86.0000
Designation
F58T8/840
Maximum Overall Length
60
Frequency Rating
60 Hz
Item Name
Linear Fluorescent Lamp
Light Color
Cool White
Lumens
5300 Lumens Initial, 5300 Lumens Mean
Material
Aluminum Base
Bulb Color/Finish
Phosphor Coated
Bulb Base Group
Bi-Pin
UPC
80715435179
Manufacturer Name
Halco Lighting
Manufacturer Part Number
35179
Bulb Overall Shape
Linear Tubular
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00807154351794
Standards
RoHS Compliant, TCLP Compliant

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.