Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halco Lighting 35061 Dimmable T5 High Output Linear Fluorescent Lamp 39-Watt 2-Pin Miniature Base 3500-Lumens 86 CRI 3500K 34-Inch Length ProLume® Eco-Shield®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halco Lighting 35061 Dimmable T5 High Output Linear Fluorescent Lamp 39-Watt 2-Pin Miniature Base 3500-Lumens 86 CRI 3500K 34-Inch Length ProLume® Eco-Shield®

SKU: 390111
Halco Lighting ProLume® Eco-Shield® High output 39-Watt T5 miniature 2-Pin base linear fluorescent lamp offers 3500 initial Lumens and 3320 mean Lumens for bright and crisp light output. This lamp has programmed type ballast that regulates the current flow. It has color rendering index of 86. Lamp with 3500K color temperature rating radiates natural white light to the surrounding. Lamp in phosphor coated finish, measures 34-Inch x 0.63-Inch Dia. Lamp has average life of 24000 hours. It is ideal for cove lighting, display lighting, residential and commercial applications. Lamp is RoHS and TCLP compliant.
  • Dimmable
  • Universal operating position
  • For cove lighting, display lighting, indirect fixtures, high bay fixtures, residential and commercial
  • Measures 34-Inch x 0.63-Inch Dia

Overview

Halco Lighting ProLume® Eco-Shield® High output 39-Watt T5 miniature 2-Pin base linear fluorescent lamp offers 3500 initial Lumens and 3320 mean Lumens for bright and crisp light output. This lamp has programmed type ballast that regulates the current flow. It has color rendering index of 86. Lamp with 3500K color temperature rating radiates natural white light to the surrounding. Lamp in phosphor coated finish, measures 34-Inch x 0.63-Inch Dia. Lamp has average life of 24000 hours. It is ideal for cove lighting, display lighting, residential and commercial applications. Lamp is RoHS and TCLP compliant.

Specifications

Start Type
Programmed
Sub Brand
ProLume® Eco-Shield®
Type
High Output
Wattage
39
Bulb Shape
T5
Dimmable
Yes
Brand Name
Halco Lighting
Bulb Base
2-Pin Miniature
Average Life
24000 Hour
Color Temperature
3500K
CRI
86.0000
Designation
F39T5/835/HO/ECO/IC
Maximum Overall Length
34
Frequency Rating
60 Hz
Item Name
Linear Fluorescent Lamp
Light Color
Natural White
Lumens
3500 Lumens Initial, 3320 Lumens Mean
Bulb Color/Finish
Phosphor Coated
Bulb Base Group
Bi-Pin
UPC
80715435061
Manufacturer Name
Halco Lighting
Manufacturer Part Number
35061
Bulb Overall Shape
Linear Tubular
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00807154350612
Standards
RoHS Compliant, TCLP Compliant
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.