Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halco Lighting 22PNL35/835/LED Panel Light LED Troffer 35-Watt 100 - 227-Volt Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halco Lighting 22PNL35/835/LED Panel Light LED Troffer 35-Watt 100 - 227-Volt Powder Coated

SKU: 412371
Halco Lighting Panel light LED troffer has stamped steel housing construction with white powder coat finish for added durability and maximum reflectivity. Premium milk white lens in direct backlit design provides smooth and even light distribution. It has remote driver enclosure with multiple 3/4-Inch knockouts for easy access. Fast access terminal block allows for easy thru-wiring. This troffer is suitable for offices, conference rooms, hallways, schools, healthcare, hospitality and retail applications. Troffer meets DLC and cETLus standards.
  • Direct backlit design ensures better light distribution
  • Remote mount driver housing with 12-Inch flexible cord
  • 120-Degree Beam spread
  • Less than 20% THD

Overview

Halco Lighting Panel light LED troffer has stamped steel housing construction with white powder coat finish for added durability and maximum reflectivity. Premium milk white lens in direct backlit design provides smooth and even light distribution. It has remote driver enclosure with multiple 3/4-Inch knockouts for easy access. Fast access terminal block allows for easy thru-wiring. This troffer is suitable for offices, conference rooms, hallways, schools, healthcare, hospitality and retail applications. Troffer meets DLC and cETLus standards.

Specifications

Standards
DLC Listed, cETLus Certified
Voltage Rating
100 - 227 Volt
Mounting
Lay In/Suspended
Power Factor
>0.9
Shape
No
Socket Type
No
Temperature Rating
-40 to 40 deg C
Energy Star Flag
No
Country Of Origin
Germany
GTIN
00807154809189
Driver Type
0 - 10 Volt Dimming
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
2975 Lumens
Shade Type
Premium Milk White Lens
RoHS Flag
Contact manufacturer
UNSPSC
39112102
Brand Name
Halco Lighting
Lamp Wattage
35 Watt
UPC
80715480918
Item Name
Panel Light LED Troffer
Manufacturer Part Number
22PNL35/835/LED
Manufacturer Name
Halco Lighting
Dimensions
23.74 Inch Length x 23.74 Inch Width x 2.56 Inch Depth
Frequency Rating
50/60 Hz
Amperage Rating
0.13 - 0.31 Amp
Average Life
50000 Hour
Color Temperature
3500K
Construction
Stamped Steel Housing
CRI
82.0000
Degree of Protection
No
Dimmable
Yes
Finish
White Powder Coated
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.