Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halco Lighting 109712 Dimmable T5 Compact Fluorescent Lamp 40-Watt 4-Pin 2G11 Base 3150-Lumens 82 CRI 3000K ProLume®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halco Lighting 109712 Dimmable T5 Compact Fluorescent Lamp 40-Watt 4-Pin 2G11 Base 3150-Lumens 82 CRI 3000K ProLume®

SKU: 414341
Halco Lighting ProLume® 40-Watt T5 2G11 4-Pin Base compact fluorescent lamp offers 3150 initial Lumens and 2835 mean Lumens for bright and crisp light output. Lamp has voltage rating of 120-Volts. It has color rendering index of 82. Lamp with 3000K color temperature rating radiates soft white light to the surrounding. It measures 22.5-Inch x 1.7-Inch Dia. Lamp has average life of 20000 hours. It is ideal for wall sconces, downlighting, task lighting and security applications.
  • Dimmable
  • Universal operating position
  • Power rating of 40-Watts
  • Color temperature of 3000 K

Overview

Halco Lighting ProLume® 40-Watt T5 2G11 4-Pin Base compact fluorescent lamp offers 3150 initial Lumens and 2835 mean Lumens for bright and crisp light output. Lamp has voltage rating of 120-Volts. It has color rendering index of 82. Lamp with 3000K color temperature rating radiates soft white light to the surrounding. It measures 22.5-Inch x 1.7-Inch Dia. Lamp has average life of 20000 hours. It is ideal for wall sconces, downlighting, task lighting and security applications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
ProLume®
Bulb Shape
T5
Voltage Rating
120 Volt
Wattage
40
Bulb Base Group
4-Pin
Bulb Overall Shape
Spiral
Start Type
No
Color Temperature
3000K
Average Life
2000 Hour
Brand Name
Halco Lighting
Bulb Base
4-Pin 2G11
CRI
82.0000
Maximum Overall Length
22.5
Designation
PLL40/830/RS/ECO
Dimmable
Yes
Item Name
Compact Fluorescent Lamp
Light Color
Soft White
Lumens
3150 Lumens Initial, 2835 Lumens Mean
GTIN
00807154197125
Manufacturer Part Number
109712
Manufacturer Name
Halco Lighting
UPC
80715419712
sku
414341
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39101619
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.