Halco Lighting 108280 Dimmable ED37 Metal Halide Lamp 400-Watt Mogul Base 44000-Lumens 65 CRI 4000K ProLume®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halco Lighting 108280 Dimmable ED37 Metal Halide Lamp 400-Watt Mogul Base 44000-Lumens 65 CRI 4000K ProLume®

SKU: 327459
Halco Lighting ProLume® Metal halide lamp produces a spectacular white light at 44000 Lumens, using only 400-Watt of energy. It has a color temperature of 4000K and CRI of 65 for superior color rendering. It features up to 20000 hour lamp life. The lamp boasts better light quality than both high pressure sodium or mercury vapor lamps. The lamp is unaffected by standard ambient temperature and suitable for both indoor and outdoor use. It is perfect for municipal lighting, retail, security lights and street lighting.
  • Dimmable
  • Fits BT37, ED17, ED28 and ED37 base
  • Medium, Mogul and EX39 bases are available
  • 50 - 1000-Watt light
  • Clear and coated
  • Consistent lamp-to-lamp color
  • For municipal lighting, retail, security lights, street lighting

Overview

Halco Lighting ProLume® Metal halide lamp produces a spectacular white light at 44000 Lumens, using only 400-Watt of energy. It has a color temperature of 4000K and CRI of 65 for superior color rendering. It features up to 20000 hour lamp life. The lamp boasts better light quality than both high pressure sodium or mercury vapor lamps. The lamp is unaffected by standard ambient temperature and suitable for both indoor and outdoor use. It is perfect for municipal lighting, retail, security lights and street lighting.

Specifications

Maximum Overall Length
11.5
Operating Position
Base Up
Start Type
Pulse
Sub Brand
ProLume®
Bulb Color/Finish
Clear
Lumens
44000 Lumens Initial, 35000 Lumens Mean
Color Temperature
4000K
Wattage
400
Brand Name
Halco Lighting
Bulb Base
Mogul
Average Life
2000 Hour
CRI
65.0000
Light Color
No
Designation
MH400/BU/PS
Dimmable
Yes
Frequency Rating
60 Hz
Item Name
Metal Halide Lamp
UPC
80715418280
Manufacturer Name
Halco Lighting
Manufacturer Part Number
108280
ANSI Code
M135/E, M155/E
Bulb Shape
ED37
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39101614
GTIN
00807154182800
Bulb Overall Shape
Ellipsoidal Dimple
Bulb Base Group
Screw-In
MSDS Link

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.