Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Halco Lighting 104070 Dimmable BR30 Incandescent Lamp 65-Watt Medium Base 580-Lumens 99 CRI Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halco Lighting 104070 Dimmable BR30 Incandescent Lamp 65-Watt Medium Base 580-Lumens 99 CRI Clear

SKU: 133757
Halco Lighting 65-Watt BR30 incandescent lamp delivers 580 initial Lumens of crisp and bright light output. Lamp in clear color, has voltage rating of 120-Volts. It has medium base and CC-6 filament. This dimmable lamp features color rendering index of 99. It measures 3.75-Inch Dia x 5.35-Inch. Lamp has average life of 5000 hours. Lamp features brass base and aluminum reflector. It is suitable for use in general lighting in standard, residential and commercial applications. Incandescent lamp is RoHS compliant.
  • Dimmable
  • Zero mercury content
  • For general lighting, standard, residential or commercial
  • Has wattage of 65-Watt

Overview

Halco Lighting 65-Watt BR30 incandescent lamp delivers 580 initial Lumens of crisp and bright light output. Lamp in clear color, has voltage rating of 120-Volts. It has medium base and CC-6 filament. This dimmable lamp features color rendering index of 99. It measures 3.75-Inch Dia x 5.35-Inch. Lamp has average life of 5000 hours. Lamp features brass base and aluminum reflector. It is suitable for use in general lighting in standard, residential and commercial applications. Incandescent lamp is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
CC-6
Bulb Shape
BR30
Wattage
65
Voltage Rating
130 Volt
Average Life
5000 Hour
Brand Name
Halco Lighting
Maximum Overall Length
5.35
Material
Brass Base, Aluminum Reflector
Bulb Base
Medium
Bulb Color/Finish
Clear
Color Temperature
No
CRI
99.0000
Designation
BR30FL65 104070 65W
Dimmable
Yes
Lumens
580 Lumens Initial
Light Color
No
Bulb Base Group
Screw-In
Frequency Rating
60 Hz
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Sealed Beam
UPC
80715414070
Manufacturer Name
Halco Lighting
Manufacturer Part Number
104070
Standards
RoHS Compliant
Country Of Origin
Germany
RoHS Flag
Contact manufacturer
UNSPSC
39101612
GTIN
00807154140701

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.