Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GS Industries 125-1 PVC Base Spacer 4-Inch x 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

GS Industries 125-1 PVC Base Spacer 4-Inch x 2-Inch

SKU: 11180
GS Industries Base spacer of trade size 4-inches, snaps vertically and slides horizontally for fast and secured field assembly. This intermediate spacer features durable PVC construction for added strength and offers 2-Inch spacing between conduits. The vertical and horizontal interlocking of this intermediate spacer allows building a strong lock-in duct bank. The wide baseplate of this intermediate spacer offers solid support for heavy loads. The completely locked in construction of this intermediate spacer makes alignment of duct bank sections easy. It finds application in EB and DB installations.
  • Two components, base and intermediate are needed
  • Spacers lock firmly together while preventing separation
  • Using intermediate spacer as a cap prevents the top tier from floating during encased burial

Overview

GS Industries Base spacer of trade size 4-inches, snaps vertically and slides horizontally for fast and secured field assembly. This intermediate spacer features durable PVC construction for added strength and offers 2-Inch spacing between conduits. The vertical and horizontal interlocking of this intermediate spacer allows building a strong lock-in duct bank. The wide baseplate of this intermediate spacer offers solid support for heavy loads. The completely locked in construction of this intermediate spacer makes alignment of duct bank sections easy. It finds application in EB and DB installations.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
sku
11180
Item Name
Base Spacer
Manufacturer Name
GS Industries
Manufacturer Part Number
125-1
Material
PVC
Energy Star Flag
No
Trade Size
4 Inch
Brand Name
GS Industries
UNSPSC
39121700
UPC
66252200125
Spacing Size
2 Inch
Finish
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.