Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee LS100L11SB4SP Mild Steel Knockout Punch Kit 1/2 - 4-Inch Speed Punch®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee LS100L11SB4SP Mild Steel Knockout Punch Kit 1/2 - 4-Inch Speed Punch®

SKU: 414788
Greenlee Speed Punch® Knockout punch kit includes one LS100L driver, one case, one 120-Volt charger, one battery, one set of speed punch knockouts and one set of accessories.
  • Up to 2X faster cycle times
  • 363-Degree Rotating head punches at any angle
  • Contains one LS100L driver, one case, one 120-Volt charger, one battery, one set of speed punch knockouts and a set of accessories

Overview

Greenlee Speed Punch® Knockout punch kit includes one LS100L driver, one case, one 120-Volt charger, one battery, one set of speed punch knockouts and one set of accessories.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Drive Size
No
Switch Type
No
Finish
No
UNSPSC
27111500
Energy Star Flag
No
Manufacturer Part Number
LS100L11SB4SP
Manufacturer Name
Greenlee
UPC
78331003143
sku
414788
Sub Brand
Speed Punch®
Conduit/Pipe Size
1/2 - 4 Inch
Includes
(1) LS100L Driver, (1) Case, (1) 120 Volt Charger, (1) Battery, (1) Set of Speed Punch Knockouts (1/2 - 4 Inch Conduit), (1) Set of Accessories
Item Name
Knockout Punch Kit
Brand Name
Greenlee
Applicable Materials
Mild Steel
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.