Tour  

Greenlee K111 Crimping Tool 8-1-AWG Copper Color Coded Connectors 10-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee K111 Crimping Tool 8-1-AWG Copper Color Coded Connectors 10-Inch

SKU: 109513
Greenlee Crimping tool is suitable for crimping small lugs and splices. This 10-Inch long crimping tool has capacity to cut 8 - 1-AWG copper color-coded connectors. Full cycle mechanism ensures properly completed crimp each time. It features wide grips that make crimping easy on the hands. Crimping tool is UL listed.
  • Easily fits in tool pouches
  • Allows you to open the jaws in mid-cycle to adjust the connector
  • Allows to crimp 8 - 1-AWG copper color coded connectors

Overview

Greenlee Crimping tool is suitable for crimping small lugs and splices. This 10-Inch long crimping tool has capacity to cut 8 - 1-AWG copper color-coded connectors. Full cycle mechanism ensures properly completed crimp each time. It features wide grips that make crimping easy on the hands. Crimping tool is UL listed.

Specifications

Packing Type
No
Crimping Capacity
8-1 AWG Copper Color Coded Connectors
Country Of Origin
United States of America
GTIN
00783310107637
Length
10
UNSPSC
27111518
Energy Star Flag
No
RoHS Flag
Under review (by manufacturer)
Item Name
Crimping Tool
Manufacturer Part Number
K111
Standards
UL Listed, cUS Rated
Manufacturer Name
Greenlee
UPC
78331010763
Brand Name
Greenlee
Cable Type
No
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.