Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee GG250-350XS Extra Small Grip Assembly 250-350-KCMIL Gator Grips™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee GG250-350XS Extra Small Grip Assembly 250-350-KCMIL Gator Grips™

SKU: 23145
Standard Pack/Case Quantity: 4/Pack
Greenlee Gator Grips™ 13-1/2-Inch Extra small grip assembly is perfect for pulling wire of 250 - 350-KCMIL. It features five different harness lengths to avoid overlap during cable pull. Grip assembly with rotating eye, is ideal to use with Greenlee EK12IDL or HK12ID crimping tool to crimp any size without changing dies. It allows easy set-up in 2 mins. Grip assembly is UL listed and CSA certified.
  • Six grips cover the cable size from 1-AWG through 1000-MCM
  • Five different harness lengths to avoid overlap during cable pull
  • Perfect to make use of Greenlee EK12IDL or HK12ID for crimping any size without changing dies
  • Rotating eye type

Overview

Greenlee Gator Grips™ 13-1/2-Inch Extra small grip assembly is perfect for pulling wire of 250 - 350-KCMIL. It features five different harness lengths to avoid overlap during cable pull. Grip assembly with rotating eye, is ideal to use with Greenlee EK12IDL or HK12ID crimping tool to crimp any size without changing dies. It allows easy set-up in 2 mins. Grip assembly is UL listed and CSA certified.

Specifications

Tape End
No
Tape Material
No
Case Material
No
Manufacturer Name
Greenlee
Manufacturer Part Number
GG250-350XS
Energy Star Flag
No
UPC
78331005502
Country Of Origin
United States of America
RoHS Flag
Under review (by manufacturer)
UNSPSC
39121725
Nominal Size
250-350 KCMIL
Sub Brand
Gator Grips™
Type
Extra Small
Standards
UL Listed, CSA Certified
Standard Pack/Case Quantity
4/Pack
Brand Name
Greenlee
Item Name
Grip Assembly
GTIN
00783310055020
Is PFA Discontinued
No
Leaf Node Search
Wire Pulling Attachments
Category Level One Search
Tools
Category Level Two Search
Fish Tapes & Conduit Tools
Category Level Three Search
Wire Pulling Attachments

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.