Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee FTSS438-200 Stainless Steel Fish Tape 1/8-Inch x 200-ft MagnumPRO™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee FTSS438-200 Stainless Steel Fish Tape 1/8-Inch x 200-ft MagnumPRO™

SKU: 137910
Greenlee MagnumPRO™ Fish tape features corrosion-free stainless steel construction with dirt-free tape finish for making fishing easier. This 1/8-Inch Dia fish tape is 200-ft long and has tensile strength of 400 lb. It has smaller fish eye with offset bend for improved fishing ability. The advanced comfort handle grip efficiently reduces fatigue and rugged case design improves drop impact capability. The viewing port indicates the remaining tape and gives the ability to remove jobsite debris quickly. It ensures excellent fishing performance.
  • Dirt-free tape finish keeps hands cleaner during use
  • Features superior rapid tape pay-out and rewinding
  • Flared case with grip ridges for no slip handling
  • Viewing port renders visibility to remaining tape while facilitating to remove jobsite debris quickly

Overview

Greenlee MagnumPRO™ Fish tape features corrosion-free stainless steel construction with dirt-free tape finish for making fishing easier. This 1/8-Inch Dia fish tape is 200-ft long and has tensile strength of 400 lb. It has smaller fish eye with offset bend for improved fishing ability. The advanced comfort handle grip efficiently reduces fatigue and rugged case design improves drop impact capability. The viewing port indicates the remaining tape and gives the ability to remove jobsite debris quickly. It ensures excellent fishing performance.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Backing Material
No
Adhesive Material
No
Tape Color
No
Tape Material
Stainless Steel
GTIN
00783310127123
UNSPSC
27113101
Country Of Origin
United States of America
Energy Star Flag
No
sku
137910
RoHS Flag
Under review (by manufacturer)
Tape End
No
Case Material
No
Manufacturer Part Number
FTSS438-200
Manufacturer Name
Greenlee
UPC
78331012712
Brand Name
Greenlee
Item Name
Fish Tape
Sub Brand
MagnumPRO™
Tensile Strength
400 lb
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.