Greenlee EK628L11 Battery Powered Crimping Tool 8-AWG-600-KCMIL 8-AWG-350-KCMIL Aluminum 18-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee EK628L11 Battery Powered Crimping Tool 8-AWG-600-KCMIL 8-AWG-350-KCMIL Aluminum 18-1/2-Inch

SKU: 106261
Greenlee Battery powered crimping tool features forward handle position to improve the tool balance. This 18-1/2-Inch long crimping tool accommodates 8-AWG - 600-KCMIL copper and 8-AWG - 350-KCMIL aluminum color-coded connectors. It has crimping head that rotates 350-degree for improved ease of use on continuous conductor runs. This tool has pressure sensor that has intelligent crimping system technology to monitor the crimping force of each crimp.

This dieless crimper tool features smart chargers to control the charging current, charging voltage and battery temperature to maximize battery life. LED light provides the operator with the battery charge and tool maintenance status. It has overmolded tacky grip areas to make the gripping tool easier and more comfortable. It comes with CJ22 crimping jaws that accept Greenlee KC22 and KA22 series crimping dies. Crimping tool is UL listed.
  • State of the art 18-Volt li-ion battery provides 70% more cycles per charge and faster cycle times
  • In-line tool style is light weight and very easy to control
  • One trigger controls all tool functions
  • Tools automatically retract when the crimping or cutting cycle is complete
  • LED work light illuminates dark work areas

Overview

Greenlee Battery powered crimping tool features forward handle position to improve the tool balance. This 18-1/2-Inch long crimping tool accommodates 8-AWG - 600-KCMIL copper and 8-AWG - 350-KCMIL aluminum color-coded connectors. It has crimping head that rotates 350-degree for improved ease of use on continuous conductor runs. This tool has pressure sensor that has intelligent crimping system technology to monitor the crimping force of each crimp.

This dieless crimper tool features smart chargers to control the charging current, charging voltage and battery temperature to maximize battery life. LED light provides the operator with the battery charge and tool maintenance status. It has overmolded tacky grip areas to make the gripping tool easier and more comfortable. It comes with CJ22 crimping jaws that accept Greenlee KC22 and KA22 series crimping dies. Crimping tool is UL listed.

Specifications

Packing Type
No
Type
Battery Powered
Crimping Capacity
8 AWG-600 KCMIL Copper, 8 AWG-350 KCMIL Aluminum
Country Of Origin
Germany
GTIN
00783310521020
Length
18.5
UNSPSC
27112750
Energy Star Flag
No
Item Name
Crimping Tool
Manufacturer Part Number
EK628L11
Standards
UL Listed, cUS Rated
Manufacturer Name
Greenlee
UPC
78331052102
Brand Name
Greenlee
Cable Type
No
Insulation Material
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.