Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee EK12IDL11 Battery Powered Dieless Crimping Tool 4-AWG-1000-KCMIL Copper 6-AWG-1000-KCMIL Aluminum Color Coded Lugs and Splices 1000-KCMIL 16-1/2-Inch Gator

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee EK12IDL11 Battery Powered Dieless Crimping Tool 4-AWG-1000-KCMIL Copper 6-AWG-1000-KCMIL Aluminum Color Coded Lugs and Splices 1000-KCMIL 16-1/2-Inch Gator

SKU: 126143
Greenlee Gator Battery powered crimping tool features forward handle position to improve the tool balance. This 16-1/2-Inch long crimping tool accommodates 4-AWG - 1000-KCMIL copper color-coded and 6-AWG - 1000-KCMIL aluminum color-coded lugs and splices. It has dieless indent style crimping head that rotates 350-degree for improved ease of use on continuous conductor runs. This tool has pressure sensor that has intelligent crimping system technology to monitor the crimping force of each crimp. The automatic retraction stop retracts the RAM just enough to get ready for the next cycle saving time and energy.

This tool features smart chargers to control the charging current, charging voltage and battery temperature to maximize battery life. The LED light provides the operator with the battery charge and tool maintenance status. It has overmolded tacky grip areas to make the gripping tool easier and more comfortable. Crimping tool is UL listed.
  • State of the art 18-Volt li-ion battery provides 70% more cycles per charge and faster cycle times
  • Two stages hydraulic system provides fast advance and power speeds
  • One trigger controls all tool functions
  • Tools automatically retract when the crimping cycle is complete
  • Overmolded tacky grip areas make gripping the tool easier and more comfortable
  • LED work light illuminates dark work areas

Overview

Greenlee Gator Battery powered crimping tool features forward handle position to improve the tool balance. This 16-1/2-Inch long crimping tool accommodates 4-AWG - 1000-KCMIL copper color-coded and 6-AWG - 1000-KCMIL aluminum color-coded lugs and splices. It has dieless indent style crimping head that rotates 350-degree for improved ease of use on continuous conductor runs. This tool has pressure sensor that has intelligent crimping system technology to monitor the crimping force of each crimp. The automatic retraction stop retracts the RAM just enough to get ready for the next cycle saving time and energy.

This tool features smart chargers to control the charging current, charging voltage and battery temperature to maximize battery life. The LED light provides the operator with the battery charge and tool maintenance status. It has overmolded tacky grip areas to make the gripping tool easier and more comfortable. Crimping tool is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Packing Type
No
Sub Brand
Gator
Type
Battery Powered, Dieless
Crimping Capacity
4 AWG-1000 KCMIL Copper Color Coded Lugs and Splices, 6 AWG-1000 KCMIL Aluminum Color Coded Lugs and Splices, 1000 KCMIL
Country Of Origin
Germany
UNSPSC
27112750
Energy Star Flag
No
Length
16.5
GTIN
00783310520481
sku
126143
UPC
78331052048
Manufacturer Name
Greenlee
Manufacturer Part Number
EK12IDL11
Standards
UL Listed, cUS Rated
Brand Name
Greenlee
Cable Type
No
Insulation Material
No
Item Name
Crimping Tool
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.