Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee BLL-200 Buried Line Locator 0 - 600-Volt AC 0 - 300-Volt DC Transmitter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee BLL-200 Buried Line Locator 0 - 600-Volt AC 0 - 300-Volt DC Transmitter

SKU: 111934
Greenlee Buried line locator is suitable for underground applications. It comes in lightweight and ergonomically balanced design for comfort. Locator has LED and LCD signal strength indicators to quickly find the exact line location. This locator offers automatic signal boost to trace lines easily even with very weak signals. Receiver measuring 4.1-Inch x 8.5-Inch x 38-Inch, is suitable to locate multiple passive frequencies with a single setting.

This locator has microprocessor based circuitry that delivers increased accuracy and features auto-gain control in all environment. Transmitter measuring 7.5-Inch x 4-Inch x 2.1-Inch, connects live lines up to 600-Volts. It has voltage rating of 0- 600-Volt AC and 0 - 300-Volt DC. It withstands temperature rating of 0 - 270 deg F.
  • Receiver may be used in active or passive mode
  • Receiver automatically locks out passive range when it detects a transmitter signal while reducing the chance of tracing other lines carrying weaker signals
  • Traces 20-ft (6 m) underground and provides depth readings up to 15-ft (4.57 m)
  • Transmitter allows to connect to live lines up to 600-Volts

Overview

Greenlee Buried line locator is suitable for underground applications. It comes in lightweight and ergonomically balanced design for comfort. Locator has LED and LCD signal strength indicators to quickly find the exact line location. This locator offers automatic signal boost to trace lines easily even with very weak signals. Receiver measuring 4.1-Inch x 8.5-Inch x 38-Inch, is suitable to locate multiple passive frequencies with a single setting.

This locator has microprocessor based circuitry that delivers increased accuracy and features auto-gain control in all environment. Transmitter measuring 7.5-Inch x 4-Inch x 2.1-Inch, connects live lines up to 600-Volts. It has voltage rating of 0- 600-Volt AC and 0 - 300-Volt DC. It withstands temperature rating of 0 - 270 deg F.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Legend Color
No
Finish
No
Country Of Origin
United States of America
GTIN
00783310077961
UNSPSC
41113700
RoHS Flag
Under review (by manufacturer)
Energy Star Flag
No
Measuring Range
0 - 15 ft Measures (+/-10 PCT Reading + 0.2 ft), 0 - 20 ft Traces (+/-10 PCT Reading + 0.2 ft) Receiver
Voltage Rating
0 - 600 Volt AC, 0 - 300 Volt DC Transmitter
UPC
78331007796
Manufacturer Name
Greenlee
Manufacturer Part Number
BLL-200
Includes
Molded Carrying Case
Frequency Rating
33.3 Kilo-Hz Transmitter
Degree of Protection
No
Temperature Rating
0 to 270 deg F (-17 to 50 deg C) Transmitter and Receiver
Dimensions
7.5 Inch Length x 4 Inch Width x 2.1 Inch Height (Transmitter), 4.1 Inch Width x 8.5 Inch Depth x 38 Inch Height (Receiver)
Item Name
Buried Line Locator
Brand Name
Greenlee

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.