Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 910 Steel Movable Type Wire Dispenser Assembly 31-1/2-Inch x 36-1/2-Inch x 59-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 910 Steel Movable Type Wire Dispenser Assembly 31-1/2-Inch x 36-1/2-Inch x 59-Inch

SKU: 104830
Greenlee Movable type wire dispenser assembly with welded steel construction, fits through a 36-Inch opening. It has spindles that are angled to contain reels and acts as a brake while paying out wire. Spool rack consists of 10 spindles and an adjustable guide loop and can be turned 360-Degree independent of the base. This assembly includes two fixed and two swivel locking heavy-duty casters.
  • Features all welded steel construction
  • The spool rack consists often (10) spindles and an adjustable guide loop as well as it can be turned 360-degree independent of the base
  • Fits through a 36-Inch opening
  • Accommodates ten 2500-ft spools up to 18-Inch in diameter, 14.180-Inch maximum spool width

Overview

Greenlee Movable type wire dispenser assembly with welded steel construction, fits through a 36-Inch opening. It has spindles that are angled to contain reels and acts as a brake while paying out wire. Spool rack consists of 10 spindles and an adjustable guide loop and can be turned 360-Degree independent of the base. This assembly includes two fixed and two swivel locking heavy-duty casters.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Number of Spools
10.0000
Caster Type
No
UNSPSC
26121630
RoHS Flag
Under review (by manufacturer)
Country Of Origin
United States of America
Energy Star Flag
No
sku
104830
GTIN
00783310219828
UPC
78331021982
Manufacturer Name
Greenlee
Manufacturer Part Number
910
Type
Movable Type
Finish
No
Includes
(2) Fixed and (2) Swivel Locking Heavy-Duty Casters
Material
Steel
Item Name
Wire Dispenser Assembly
Brand Name
Greenlee
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.