Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 851 120-Volt AC Electric PVC Bender 1/2 - 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 851 120-Volt AC Electric PVC Bender 1/2 - 4-Inch

SKU: 42481
Greenlee Electric PVC bender has length of 52-inches and features heavy-duty, insulated metal walls and cover with reflective interior for efficient, even heat. It operates at voltage rating of 120-Volt AC, current rating of 20-Amps and power rating of 2300/3600-Watts. This bender has full length door for easy loading and unloading. It includes on/off switch with indicator light and sturdy wheels for easy mobility.
  • Easy to use
  • Sturdy wheels for easy mobility
  • Use two units in tandem to heat large sweep bends
  • Heats 50-inches long section of pipe

Overview

Greenlee Electric PVC bender has length of 52-inches and features heavy-duty, insulated metal walls and cover with reflective interior for efficient, even heat. It operates at voltage rating of 120-Volt AC, current rating of 20-Amps and power rating of 2300/3600-Watts. This bender has full length door for easy loading and unloading. It includes on/off switch with indicator light and sturdy wheels for easy mobility.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Thread Type
No
Finish
No
Drill Size
No
Thread Size
No
Point Type
No
Shank Type
No
Conduit Type
PVC
Conduit Size
1/2 - 4 Inch
RoHS Flag
Under review (by manufacturer)
GTIN
00783310355779
UNSPSC
27112732
Country Of Origin
United States of America
Energy Star Flag
No
sku
42481
Voltage Rating
120 Volt AC
Manufacturer Part Number
851
Manufacturer Name
Greenlee
UPC
78331035577
Amperage Rating
20 Amp
Brand Name
Greenlee
Construction
Heavy-Duty Insulated Metal Walls
Item Name
Electric PVC Bender
Power Rating
Generator: 2300 Watt, 3600 Watt
Size
52 Inch Length
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.