Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 825-7/8 Steam Oxide Finish Bi-Metal Heavy-Duty Variable Pitch Hole Saw 7/8-Inch Dia

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 825-7/8 Steam Oxide Finish Bi-Metal Heavy-Duty Variable Pitch Hole Saw 7/8-Inch Dia

SKU: 101288
Greenlee Heavy-duty variable pitch hole saw employs unique 3/4 variable pitch design for ensuring high-efficiency of metal cutting process. It features extra-tough bimetal construction and steam oxide finish for longer endurance. The extra-thick backplate of this hole saw reduces vibration for smoother, easier and less tiring cutting. This 7/8-Inch Dia hole saw has deep 1-5/8-Inch cutting depth that allows for cutting through 2-Inch x 4-Inch wood studs. It supports metal cutting on aluminum at 585 RPM, brass at 520 RPM, cast iron at 260 RPM and mild steel at 390 RPM. It is suitable for use with 2800 Quick Change arbor and 37157/37155/38522 standard arbor.
  • Cut through steel, tin, aluminum, fiberglass, wood and plastic
  • Beats premature saw replacement and saves you money
  • Conduit of size 1/2-Inch and copper pipe of size 5/8-Inch

Overview

Greenlee Heavy-duty variable pitch hole saw employs unique 3/4 variable pitch design for ensuring high-efficiency of metal cutting process. It features extra-tough bimetal construction and steam oxide finish for longer endurance. The extra-thick backplate of this hole saw reduces vibration for smoother, easier and less tiring cutting. This 7/8-Inch Dia hole saw has deep 1-5/8-Inch cutting depth that allows for cutting through 2-Inch x 4-Inch wood studs. It supports metal cutting on aluminum at 585 RPM, brass at 520 RPM, cast iron at 260 RPM and mild steel at 390 RPM. It is suitable for use with 2800 Quick Change arbor and 37157/37155/38522 standard arbor.

Specifications

GTIN
00783310191360
Cutting Depth
1.625
For Use With
2800 Quick Change Arbor, 37157, 37155 or 38522 Standard Arbor
Includes
(3) Hole Saw Stops, Bi-Metal Hole Saws for 1/2 Inch Through (2) Conduit Sizes
Item Name
Hole Saw
Material
Bi-Metal/Steam Oxide Finish
Teeth per Inch
No
Size
7/8 Inch Dia
Speed Rating
390 RPM Mild Steel, 260 RPM Cast Iron, 520 RPM Brass, 585 RPM Aluminum
RoHS Flag
Under review (by manufacturer)
Type
Heavy-Duty, Variable Pitch
Tooth Pattern
No
UNSPSC
27112826
UPC
78331019136
Manufacturer Name
Greenlee
Manufacturer Part Number
825-7/8
Country Of Origin
United States of America
Brand Name
Greenlee
Energy Star Flag
No
Cut Material
Ferrous and Non-Ferrous Metal
Finish
No
Flute Type
No
Point Type
No
Shank Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.