Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 825-1 Bi-Metal Variable Pitch Hole Saw 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 825-1 Bi-Metal Variable Pitch Hole Saw 1-Inch

SKU: 151823
Greenlee Variable pitch hole saw in steam oxide finish, has bi-metal construction for durability. It has a diameter of 1-Inch and pipe tap size of 3/4-Inch. The 1-5/8-Inch cutting depth easily cuts the wood stud measuring 2-Inch x 4-Inch. It features extra thick backplate to reduce vibration to get smoother, easier and less tiring cutting. It is suitable for cutting steel, tin, aluminum, fiberglass, wood and plastic.
  • 1-5/8-Inch Cutting depth helps to cut the wood stud measuring 2-Inch x 4-Inch
  • Blade is made from bi-metal for longevity
  • Has steam oxide finish to prevent corrosion
  • Backplate with extra thickness, reduces vibration for smoother, easier and less tiring cutting
  • Suitable for cutting steel, tin, aluminum, fiberglass, wood and plastic

Overview

Greenlee Variable pitch hole saw in steam oxide finish, has bi-metal construction for durability. It has a diameter of 1-Inch and pipe tap size of 3/4-Inch. The 1-5/8-Inch cutting depth easily cuts the wood stud measuring 2-Inch x 4-Inch. It features extra thick backplate to reduce vibration to get smoother, easier and less tiring cutting. It is suitable for cutting steel, tin, aluminum, fiberglass, wood and plastic.

Specifications

Country Of Origin
United States of America
Manufacturer Part Number
825-1
Manufacturer Name
Greenlee
UPC
78331019138
Energy Star Flag
No
RoHS Flag
Under review (by manufacturer)
UNSPSC
27112826
GTIN
00783310191384
Brand Name
Greenlee
Type
Variable Pitch
Cut Material
Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
Item Name
Hole Saw
Material
Bi-Metal
Pilot Drill Size
1/4 Inch Dia x 4-1/4 Inch Length
Size
1 Inch
Teeth per Inch
4/6
Cutting Depth
1.625
Point Type
No
Finish
No
Flute Type
No
Shank Type
No
Is PFA Discontinued
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.