Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 774 High Performance Cable Ratchet Cutter 19-1/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 774 High Performance Cable Ratchet Cutter 19-1/8-Inch

SKU: 21589
Greenlee High-performance ratchet cable assembly has a capacity of cutting 750 - 795.000-KCMIL aluminum cable, 500 - 750-KCMIL and 1-3/16-Inch Dia communication cable. The 19-1/8-Inch long cable assembly features two-speed mechanism to save cutting time by closing the blades for rapid cuts as well as shifting to normal speed for simple cuts. New ratchet mechanism of this cable assembly ensures extra durability. Narrow profile cable assembly supports usage in deep boxes against walls or on floors. It has durable, lightweight fiberglass handles for extra comfort.
  • The 2-speed mechanism efficiently saves cutting time by closing the blades rapidly and shifting to normal speed
  • No more pushing on stubborn release buttons, the blades open automatically when the cut is complete
  • Completely new ratchet mechanism enhances durability

Overview

Greenlee High-performance ratchet cable assembly has a capacity of cutting 750 - 795.000-KCMIL aluminum cable, 500 - 750-KCMIL and 1-3/16-Inch Dia communication cable. The 19-1/8-Inch long cable assembly features two-speed mechanism to save cutting time by closing the blades for rapid cuts as well as shifting to normal speed for simple cuts. New ratchet mechanism of this cable assembly ensures extra durability. Narrow profile cable assembly supports usage in deep boxes against walls or on floors. It has durable, lightweight fiberglass handles for extra comfort.

Specifications

Plastic Safe
No
Container Type
No
GTIN
00783310018780
UNSPSC
27111511
RoHS Flag
Under review (by manufacturer)
Cutting Capacity
750 KCMIL Copper, 795 KCMIL Aluminum Maximum Use; 500 KCMIL Copper, 750 KCMIL Aluminum Frequent Use; 1-3/16 Inch Dia Maximum Use Communication Cable
Country Of Origin
United States of America
Energy Star Flag
No
Brand Name
Greenlee
Type
High Performance
UPC
78331001878
Manufacturer Name
Greenlee
Manufacturer Part Number
774
Finish
No
Handle Material
Fiberglass
Handle Type
Light Weight
Insulation Material
No
Item Name
Cable Ratchet Cutter
Overall Length
19.125
Category Level Two Search
Hand Tools
Category Level Three Search
Cutting Tools & Knives
Category Level One Search
Tools
Leaf Node Search
Cutting Tools & Knives
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.