Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 759 Compact Ratchet Cable Cutter 10-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 759 Compact Ratchet Cable Cutter 10-1/2-Inch

SKU: 1034
Greenlee Compact ratchet cable cutter has capacity to cut 500-KCMIL copper wire, 750-KCMIL aluminum wire and 1-1/8-Inch communication cables. This 10-1/2-Inch long heavy-duty cutter has mid-cut open heavy-duty blade. It involves single-speed ratchet mechanism. Explicitly it is suitable for working in tight places and stores.
  • Simple, one hand operation
  • 1-speed ratchet mechanism
  • Heavy-duty blades provide long life

Overview

Greenlee Compact ratchet cable cutter has capacity to cut 500-KCMIL copper wire, 750-KCMIL aluminum wire and 1-1/8-Inch communication cables. This 10-1/2-Inch long heavy-duty cutter has mid-cut open heavy-duty blade. It involves single-speed ratchet mechanism. Explicitly it is suitable for working in tight places and stores.

Specifications

Plastic Safe
No
Container Type
No
GTIN
00783310452775
UNSPSC
27111511
RoHS Flag
No
Cutting Capacity
500 KCMIL (240 Sq-mm) Copper, 750 KCMIL (400 Sq-mm) Aluminum Maximum Use; 400 KCMIL (185 Sq-mm) Copper, 600 KCMIL (300 Sq-mm) Aluminum Frequent Use; 1-1/8 Inch Dia Maximum Use Communication Cable
Country Of Origin
Japan
Energy Star Flag
No
Brand Name
Greenlee
UPC
78331045277
Manufacturer Name
Greenlee
Manufacturer Part Number
759
Finish
No
Insulation Material
No
Item Name
Compact Ratchet Cable Cutter
Overall Length
10.5

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.