Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 7310SB Round Hydraulic Driver Punch Set Slug-Buster®

SKU: 938
Greenlee Slug-Buster® Round punch hydraulic driver punch set includes three punch, size die, one ram, one draw stud, one punch sleeve, one step bit, one hydraulic hand pump, one high-pressure hose, one punch tray contents and steel case.
  • Fast, easy and simple to operate
  • Compact design for field use on construction sites and maintenance jobs
  • Punches 10 times faster than wrench method
  • Drives 751 cable cutter head
  • 3-ft Hose
  • Powerful 11 ton hydraulic ram

Overview

Greenlee Slug-Buster® Round punch hydraulic driver punch set includes three punch, size die, one ram, one draw stud, one punch sleeve, one step bit, one hydraulic hand pump, one high-pressure hose, one punch tray contents and steel case.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Sub Brand
Slug-Buster®
Type
Round
GTIN
783310343615
UNSPSC
27121800
RoHS Flag
Under review (by manufacturer)
Country Of Origin
United States of America
Energy Star Flag
No
sku
938
UPC
78331034361
Manufacturer Name
Greenlee
Manufacturer Part Number
7310SB
Item Name
Hydraulic Driver Punch Set
Brand Name
Greenlee
Includes
(3) Punch, (6) Die, (1) RAM, (1) Draw Stud, (1) Punch Sleeve, (1) Step Bit, (1) Hydraulic Hand Pump, (1) High Pressure Hose, (1) Punch Tray Contents, Steel Case
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.