Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 7211BB-3/4 10 Gauge Mild Steel Knockout Punch Unit 3/4 Inch Slug-Buster®

SKU: 843
Greenlee Slug-Buster® Knockout punch unit includes punch, die and draw stud. It operates with battery, hydraulic, ratchet or manual drivers. It is suitable for punching mild steel, aluminum, fiberglass and plastic. Punch works with 3/4-Inch conduit.
  • Unique punch profile split slugs for easier slug removal
  • Uses standard Greenlee dies and draw studs
  • Accommodates 3/4-Inch conduit

Overview

Greenlee Slug-Buster® Knockout punch unit includes punch, die and draw stud. It operates with battery, hydraulic, ratchet or manual drivers. It is suitable for punching mild steel, aluminum, fiberglass and plastic. Punch works with 3/4-Inch conduit.

Specifications

List UOM Qty
1
Order UOM
ea
Switch Type
No
Drive Size
No
Conduit/Pipe Size
3/4 Inch
Sub Brand
Slug-Buster®
Applicable Materials
10 Gauge Mild Steel, Aluminum, Fiberglass and Plastic
Manufacturer Part Number
7211BB-3/4
Manufacturer Name
Greenlee
sku
843
RoHS Flag
Under review (by manufacturer)
UNSPSC
27111505
GTIN
783310319634
Country Of Origin
United States of America
Brand Name
Greenlee
Energy Star Flag
No
UPC
78331031963
Operation
Battery, Hydraulic, Ratchet or Manual Drivers
Finish
No
Hole Size
1.115 Inch
Includes
Punch, Die and Draw Stud
Item Name
Knockout Punch Unit
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.