Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 647 Steel Spindle 2-3/8-Inch Dia x 62-Inch Length

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 647 Steel Spindle 2-3/8-Inch Dia x 62-Inch Length

SKU: 109150
Greenlee Spindle features tempered steel construction with grooves that fits the reel stand rollers. It is suitable for use with 687 screw type reel stand.
  • Suitable for use with 687 screw type reel stand
  • 6000 lb capacity
  • constructed of tempered steel

Overview

Greenlee Spindle features tempered steel construction with grooves that fits the reel stand rollers. It is suitable for use with 687 screw type reel stand.

Specifications

Fragrance
No
Packing Type
No
UNSPSC
40101500
Energy Star Flag
No
Country Of Origin
China
GTIN
00783310153214
Capacity
6000 lb
UPC
78331015321
Manufacturer Name
Greenlee
Manufacturer Part Number
647
Brand Name
Greenlee
Finish
No
Item Name
Spindle
Material
Steel
Size
2-3/8 Inch Dia x 62 Inch Length
RoHS Flag
Under review (by manufacturer)
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.