Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 62PTS-7/8 Extreme Shorty Auger Bit 7/8 Inch x 7-5/8 Inch Nail Eater®

SKU: 821
Greenlee Nail Eater® 66PTS Extreme shorty auger bit with 7/16-Inch hexagonal shank, cuts through nails and provides longer life. It has 5-Inch twist flute with self-feeding screw tip to drill and remove drilled out material. The self-feeding screw point of this auger bit draws bit through wood. It measures 7-5/8 Inch x 7/8 Inch Dia. This auger bit features heat treated steel construction. The patented new design of this auger bit ensures improved cutting and cleaner holes.
  • Unique patented design cutting angle for smoother starts and reduced cutting loads
  • Shorty bits for working in tight places
  • Electric drill required is 61 PTS - 5/8 through 61 PTS -1, minimum 3/8 Inch drill, all big shank, 1/2 Inch drill

Overview

Greenlee Nail Eater® 66PTS Extreme shorty auger bit with 7/16-Inch hexagonal shank, cuts through nails and provides longer life. It has 5-Inch twist flute with self-feeding screw tip to drill and remove drilled out material. The self-feeding screw point of this auger bit draws bit through wood. It measures 7-5/8 Inch x 7/8 Inch Dia. This auger bit features heat treated steel construction. The patented new design of this auger bit ensures improved cutting and cleaner holes.

Specifications

List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Under review (by manufacturer)
UNSPSC
27111537
GTIN
783310317968
Brand Name
Greenlee
Flute Type
Twist
Bit Tip Type
Self Feed
Sub Brand
Nail Eater®
Shank Type
Hexagonal
Shank Size
7/16 Inch
Series
66PTS
Overall Length
7
Material
Heat Treated Steel
Flute Length
5
Finish
No
Item Name
Extreme Shorty Auger Bit
sku
821
UPC
78331031796
Manufacturer Name
Greenlee
Manufacturer Part Number
62PTS-7/8
Tip Type
No
Tip Size
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
31796

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.