Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 625-1-1/8 Carbide Tip 1-Piece Hole Cutter 1-1/8-Inch Dia

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 625-1-1/8 Carbide Tip 1-Piece Hole Cutter 1-1/8-Inch Dia

SKU: 126513
Greenlee 1-Piece Hole cutter features multiple tungsten carbide tips for optimum cutting performance and durability. Hole cutter features flange stop for preventing over drilling and replaceable cobalt steel pilot drill with split point tip to resist walking. This 1-1/8-Inch Dia hole cutter supports cutting on aluminum at 450 RPM, brass at 400 RPM, cast iron at 200 RPM and mild steel at 300 RPM.
  • Multiple tungsten carbide tips for long life and smooth cutting
  • Cut fast, accurate, high-quality holes in stainless steel, copper, aluminum, steel
  • Eliminates need for center punch
  • Conduit of size 3/4-Inch

Overview

Greenlee 1-Piece Hole cutter features multiple tungsten carbide tips for optimum cutting performance and durability. Hole cutter features flange stop for preventing over drilling and replaceable cobalt steel pilot drill with split point tip to resist walking. This 1-1/8-Inch Dia hole cutter supports cutting on aluminum at 450 RPM, brass at 400 RPM, cast iron at 200 RPM and mild steel at 300 RPM.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783310383284
Cutting Depth
8
Item Name
1-Piece Hole Cutter
Material
Carbide Tip
Teeth per Inch
No
Size
1-1/8 Inch Dia
Speed Rating
300 RPM Mild Steel, 200 RPM Cast Iron, 400 RPM Brass, 450 RPM Aluminum
RoHS Flag
Under review (by manufacturer)
Tooth Pattern
No
UNSPSC
27112826
UPC
78331038328
Manufacturer Name
Greenlee
Manufacturer Part Number
625-1-1/8
Country Of Origin
China
Brand Name
Greenlee
sku
126513
Energy Star Flag
No
Cut Material
Tough Materials, Including Stainless Steel, Copper, Aluminum, and Mild Steel
Finish
No
Flute Type
No
Point Type
No
Shank Type
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.