Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 604 Nylon Fish Line 2200-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 604 Nylon Fish Line 2200-ft

SKU: 583
Greenlee 2200-ft Fish line is suitable for mighty mouser blow gun. It features nylon construction. This specially wound fish line provides fast payout from outside without tangles. It has tensile strength of 85 lb. It comes in roll.
  • Strong, lightweight nylon construction
  • Specially wound to payout fast from outside without tangles
  • Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later

Overview

Greenlee 2200-ft Fish line is suitable for mighty mouser blow gun. It features nylon construction. This specially wound fish line provides fast payout from outside without tangles. It has tensile strength of 85 lb. It comes in roll.

Specifications

Closure Type
No
Finish
No
Tape End
No
Reel Type
Roll
UNSPSC
27113101
GTIN
00783310233688
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Under review (by manufacturer)
Tensile Strength
85 lb
Manufacturer Part Number
604
Manufacturer Name
Greenlee
UPC
78331023368
Brand Name
Greenlee
Item Name
Fish Line
Length
2200
Material
Nylon

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.