Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 555 120-Volt AC 20-Amp Classic Electric Bender Power Unit 1/2 - 2-Inch Rigid

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 555 120-Volt AC 20-Amp Classic Electric Bender Power Unit 1/2 - 2-Inch Rigid

SKU: 128766
Greenlee Classic electric bender power unit has optional PVC-coated rigid conduit shoe that can be used on all 555 Series benders. It features compact handle design to prevent interference with conduit while bending and simple relay controls for easy field repairs. Electric bender power unit is UL listed.
  • PVC coated rigid conduit shoe
  • 1/2 - 2-Inch conduit
  • Classic type

Overview

Greenlee Classic electric bender power unit has optional PVC-coated rigid conduit shoe that can be used on all 555 Series benders. It features compact handle design to prevent interference with conduit while bending and simple relay controls for easy field repairs. Electric bender power unit is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Thread Size
No
Drive Type
No
Drive Size
No
Head Type
No
Thread Type
No
Includes
37279 40 mil PVC Coated Rigid 1/2 - 2 Inch Shoe Group (Sold Separately) to Use with the 555 Series Benders
Energy Star Flag
No
Amperage Rating
20 Amp
Brand Name
Greenlee
Standards
UL Listed
RoHS Flag
Under review (by manufacturer)
Relative Humidity
0 - 98%
Conduit Size
1/2 - 2 Inch
sku
128766
Voltage Rating
120 Volt AC
Item Name
Electric Bender Power Unit
UPC
78331006900
GTIN
00783310069003
Manufacturer Name
Greenlee
Manufacturer Part Number
555
UNSPSC
27112732
Type
Classic
Operating Temperature Range
-5 to 120 deg F
Country Of Origin
United States of America
Conduit Type
Rigid
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.