Greenlee 501 Tracker II Cable Locator 240-Volt AC/500-Volt DC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 501 Tracker II Cable Locator 240-Volt AC/500-Volt DC

SKU: 21781
Greenlee Tracker II cable locator is suitable to trace the path and determines the depth of wires and metallic pipes on active or dead systems. It has voltage rating of 240-Volt AC/500-Volt DC. This cable locator features powder-coated aluminum transmitter/receiver with vacuum formed polyethylene case construction. This 32-Inch long lightweight receiver provides audible and visual indications of signal strength.

Cable locator comes with transmitter assembly, receiver assembly, inductive coupler, built-in inductive antenna, two 8-ft test leads with heavy-duty alligator clips and durable polyethylene case. Transmitter offers three methods of connection such as direct, inductive coupler and inductive antenna. It measures 33.5-Inch x 8.25-Inch x 3.75-Inch.
  • Transmitter output and receiver sensitivity are fully adjustable for maximum accuracy
  • High frequency transmitter provides range up to 4000-ft (1219 m) and depths up to 7-ft (2 m)
  • Measures 33.5-Inch x 8.25-Inch x 3.75-Inch

Overview

Greenlee Tracker II cable locator is suitable to trace the path and determines the depth of wires and metallic pipes on active or dead systems. It has voltage rating of 240-Volt AC/500-Volt DC. This cable locator features powder-coated aluminum transmitter/receiver with vacuum formed polyethylene case construction. This 32-Inch long lightweight receiver provides audible and visual indications of signal strength.

Cable locator comes with transmitter assembly, receiver assembly, inductive coupler, built-in inductive antenna, two 8-ft test leads with heavy-duty alligator clips and durable polyethylene case. Transmitter offers three methods of connection such as direct, inductive coupler and inductive antenna. It measures 33.5-Inch x 8.25-Inch x 3.75-Inch.

Specifications

Legend Color
No
Finish
No
Manufacturer Name
Greenlee
Dimensions
33.5 Inch Length x 8.25 Inch Width x 3.75 Inch Depth
UPC
78331008662
Country Of Origin
United States of America
Includes
Transmitter Assembly, Receiver Assembly, Inductive Coupler (Clamp), Built-In Inductive Antenna, (2) 8 ft (2.4 m) Test Leads with Heavy-Duty Alligator Clips and Durable Polyethylene Case
Frequency Rating
447.5 Kilo-Hz Transmitter
Degree of Protection
No
Material
Powder Coated Aluminum Transmitter/Receiver, Case-Vacuum Formed Polyethylene
Manufacturer Part Number
501
UNSPSC
41113642
Brand Name
Greenlee
GTIN
00783310086628
Voltage Rating
240 Volt AC, 250 Volt DC
Energy Star Flag
No
Item Name
Tracker II Cable Locator
RoHS Flag
Under review (by manufacturer)

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.