Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 45206 Center Cut Ratchet Cable Cutter 10-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 45206 Center Cut Ratchet Cable Cutter 10-Inch

SKU: 123417
Standard Pack/Case Quantity: 1/Pack
Greenlee 10-Inch Long center cut ratchet cable cutter is suitable to cut 500 - 600-KCMIL aluminum, 500 - 600-KCMIL copper and 1-3/8-Inch Dia communication cables. It has exclusive two-speed ratcheting mechanism that adjusts for light/heavy cutting. This cushioned grip cutter with 1-7/16-Inch long blade, is perfect for tight working spaces and electrical cable cutting.
  • Offers easy, one-hand operation
  • Blades can be opened mid-cycle for convenient use
  • Comes with cushioned handles or with 1000-Volts insulated cushioned handles
  • Use for tight working spaces and electrical cable cutting

Overview

Greenlee 10-Inch Long center cut ratchet cable cutter is suitable to cut 500 - 600-KCMIL aluminum, 500 - 600-KCMIL copper and 1-3/8-Inch Dia communication cables. It has exclusive two-speed ratcheting mechanism that adjusts for light/heavy cutting. This cushioned grip cutter with 1-7/16-Inch long blade, is perfect for tight working spaces and electrical cable cutting.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Container Type
No
Plastic Safe
No
Item Name
Ratchet Cable Cutter
UNSPSC
27111511
RoHS Flag
No
Country Of Origin
Germany
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack
Manufacturer Part Number
45206
Manufacturer Name
Greenlee
UPC
78331045206
GTIN
00783310452065
Finish
No
Brand Name
Greenlee
Handle Type
Cushioned Grip
Type
Center Cut
Insulation Material
No
Overall Length
10
Cutting Capacity
500-600 KCMIL Copper/Aluminum, 1-3/8 Inch Dia Communication Cable

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.