Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 4017GB Naphthenic Hydraulic Oil 1 qt Can Amber

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 4017GB Naphthenic Hydraulic Oil 1 qt Can Amber

SKU: 1040
Greenlee Naphthenic hydraulic oil is suitable for use with Greenlee hydraulic equipment.
  • Greenlee-approved hydraulic oil
  • Refinery filtered to give you the finest oil available
  • Naphthenic type oil

Overview

Greenlee Naphthenic hydraulic oil is suitable for use with Greenlee hydraulic equipment.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Drive Size
No
Shank Type
No
Viscosity
30 cSt at 40 deg C, 6.1 cSt at 100 deg C
Plastic Safe
No
Color
Amber
GTIN
00783310508069
UNSPSC
15121520
RoHS Flag
Under review (by manufacturer)
Flash Point
410 deg F
Country Of Origin
United States of America
Energy Star Flag
No
Container Type
Can
UPC
78331050806
Manufacturer Name
Greenlee
Manufacturer Part Number
4017GB
Container Size
1 qt
Item Name
Hydraulic Oil
Brand Name
Greenlee
Appearance
Liquid
Type
Naphthenic
Boiling Point
600 deg F

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.