Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 35884C Cobalt HSS Step Bit Kit 1/8 - 1/2-Inch x 3.08-Inch OAL 3/16 - 7/8-Inch x 3.31-Inch OAL 1/2 - 1-1/8-Inch x 3.44-Inch OAL Kwik Stepper®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 35884C Cobalt HSS Step Bit Kit 1/8 - 1/2-Inch x 3.08-Inch OAL 3/16 - 7/8-Inch x 3.31-Inch OAL 1/2 - 1-1/8-Inch x 3.44-Inch OAL Kwik Stepper®

SKU: 422286
Greenlee Kwik Stepper® Step bit kit includes 1/8 - 1/2-Inch x 3.08-Inch OAL, 3/16 - 7/8-Inch x 3.31-Inch OAL, 1/2 - 1-1/8-Inch x 3.44-Inch OAL and case. It is suitable to cut mild steel, sheet metal, copper, brass, aluminum, fiberglass, plastic, wood and laminates. Drill bit features cobalt HSS construction. Split point tip penetrates quickly with less force and eliminates walking.
  • Engineered with Cobalt HSS material, for maximum life in stainless steel
  • Dual-flute design cuts fast
  • Steam oxide finish runs cooler and extends the life of the bit

Overview

Greenlee Kwik Stepper® Step bit kit includes 1/8 - 1/2-Inch x 3.08-Inch OAL, 3/16 - 7/8-Inch x 3.31-Inch OAL, 1/2 - 1-1/8-Inch x 3.44-Inch OAL and case. It is suitable to cut mild steel, sheet metal, copper, brass, aluminum, fiberglass, plastic, wood and laminates. Drill bit features cobalt HSS construction. Split point tip penetrates quickly with less force and eliminates walking.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Manufacturer Part Number
35884C
GTIN
00783310057932
UNSPSC
27112800
RoHS Flag
Under review (by manufacturer)
Size Range
#1, #3, #8
UPC
78331005793
Manufacturer Name
Greenlee
Brand Name
Greenlee
Includes
1/8 - 1/2 Inch x 3.08 Inch OAL, 3/16 - 7/8 Inch x 3.31 Inch OAL, 1/2 - 1-1/8 Inch x 3.44 Inch OAL, Case
Item Name
Step Bit Kit
Material
Cobalt High Speed Steel
Number of Pieces
3.0000
Sub Brand
Kwik Stepper®
Energy Star Flag
No
Country Of Origin
United States of America

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.