Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 28008 Rigid Shoe Kit 1/2 - 2-Inch Rigid

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 28008 Rigid Shoe Kit 1/2 - 2-Inch Rigid

SKU: 395743
Greenlee Rigid shoe kit is a one time setup and works with Greenlee 555CX, 555DX and 555C electric conduit benders. Rigid shoe kit is UL listed.
  • Less lifting reduces operator fatigue
  • 1/2 - 2-Inch rigid conduit
  • Includes 1/2 - 1-1/4-Inch bending shoe (00571), 1/2 - 1-1/4-Inch support roller (00936), 1-1/2 - 2-Inch bending shoe (17937) and 1-1/2 - 2-Inch support roller (17984)

Overview

Greenlee Rigid shoe kit is a one time setup and works with Greenlee 555CX, 555DX and 555C electric conduit benders. Rigid shoe kit is UL listed.

Specifications

Drive Type
No
Drive Size
No
Head Type
No
Thread Size
No
Thread Type
No
Standards
UL Listed
GTIN
00783310013198
RoHS Flag
Under review (by manufacturer)
Country Of Origin
United States of America
Conduit Type
Rigid
Conduit Size
1/2 - 2 Inch
Energy Star Flag
No
UNSPSC
27112732
Bend Radius
1/2 - 4-1/4 Inch, 3/4 - 5-7/16 Inch, 1 - 6-15/16 Inch, 1-1/4 - 8-3/4 Inch, 1-1/2 - 8-1/4 Inch, 2 - 9 Inch
UPC
78331001319
Manufacturer Name
Greenlee
Manufacturer Part Number
28008
Includes
1/2 - 1-1/4 Inch Bending Shoe (00571), 1/2 - 1-1/4 Inch Support Roller (00936), 1-1/2 - 2 Inch Bending Shoe (17937), 1-1/2 - 2 Inch Support Roller (17984)
Item Name
Rigid Shoe Kit
Brand Name
Greenlee
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.