Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 2448 Hinged Top Chest Box 16-Cubic-ft 48-Inch x 24-Inch x 25-Inch Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 2448 Hinged Top Chest Box 16-Cubic-ft 48-Inch x 24-Inch x 25-Inch Green

SKU: 578
Greenlee Hinged top chest box in green color, features steel arm construction that holds the lid in open position. This box of dimension 25-Inch x 48-Inch x 24-Inch, has 16 cubic feet capacity. It has swivel/rigid casters that ensure easy mobility. The back wall of the box has convenient tray for efficient storage. It has fold-down recessed handles, which are easy to handle. The lid is attached to the box using heavy-duty piano hinges with non-removable pin. It has angled 3-1/2-Inch high support skids with threaded holes for easy caster installation.
  • Recessed and concealed lock protector prevents forced entry and rust formation on the lock
  • Enhanced durable lid bolster offers added support
  • Lid handle has finger-grooving for easy opening

Overview

Greenlee Hinged top chest box in green color, features steel arm construction that holds the lid in open position. This box of dimension 25-Inch x 48-Inch x 24-Inch, has 16 cubic feet capacity. It has swivel/rigid casters that ensure easy mobility. The back wall of the box has convenient tray for efficient storage. It has fold-down recessed handles, which are easy to handle. The lid is attached to the box using heavy-duty piano hinges with non-removable pin. It has angled 3-1/2-Inch high support skids with threaded holes for easy caster installation.

Specifications

Tap Size
No
Drill Size
No
Thread Size
No
Thread Type
No
Caster Type
Swivel, Rigid
RoHS Flag
Under review (by manufacturer)
Capacity
16 Cubic-ft
Country Of Origin
United States of America
Cabinet Lock Mechanism
No
Energy Star Flag
No
Type
Hinged Top
UNSPSC
24112401
UPC
78331023273
Manufacturer Name
Greenlee
Manufacturer Part Number
2448
Color
Green
Brand Name
Greenlee
Finish
No
Item Name
Chest Box
Material
Steel Support Arm
GTIN
00783310232735

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.