Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 2007 Closed Circuit Tracer Kit 9 - 300-Volt AC/DC Power Finder™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 2007 Closed Circuit Tracer Kit 9 - 300-Volt AC/DC Power Finder™

SKU: 1001
Greenlee Power Finder™ Closed circuit tracer kit includes 36925 receiver, 36926 transmitter, 36928 transmitter plug, two 36929 receptacle blades, AC, 36930 test lead, 36927 plastic case and 9-Volt battery.
  • Fast, simple energized circuit tracing
  • Traces circuits in non-metallic conduit
  • Finds shorts to ground
  • Supports transmitter-to-receiver distances up to 4 miles (6.5 km)

Overview

Greenlee Power Finder™ Closed circuit tracer kit includes 36925 receiver, 36926 transmitter, 36928 transmitter plug, two 36929 receptacle blades, AC, 36930 test lead, 36927 plastic case and 9-Volt battery.

Specifications

Finish
No
Legend Color
No
Country Of Origin
United States of America
Measuring Range
3000 - 4000 ft Distance
UNSPSC
41113644
RoHS Flag
Under review (by manufacturer)
Voltage Rating
9 - 300 Volt AC/DC
Energy Star Flag
No
Degree of Protection
No
Type
Closed
GTIN
00783310369240
UPC
78331036924
Manufacturer Name
Greenlee
Manufacturer Part Number
2007
Temperature Rating
0 to 120 deg F
Brand Name
Greenlee
Dimensions
12 Inch Length x 8-3/4 Inch Width x 2 Inch Depth
Includes
36925 Receiver, 36926 Transmitter, 36928 Transmitter Plug, 36929 Receptacle Blades (2), AC, 36930 Test Lead, 36927 Plastic Case, 9 Volt Battery
Item Name
Circuit Tracer Kit
Sub Brand
Power Finder™
Is PFA Discontinued
Yes

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.