Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 0652-25 Titanium Coated 440C Stainless Steel Folding Drop Point Lock-Back Knife 2-1/4-Inch Old Timer

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 0652-25 Titanium Coated 440C Stainless Steel Folding Drop Point Lock-Back Knife 2-1/4-Inch Old Timer

SKU: 23113
Standard Pack/Case Quantity: 1/Pack
Greenlee Old Timer 40 PCT Serrated edge knife features titanium coated stainless steel blade for better corrosion resistance. Aircraft-grade aluminum handle of this knife supports extra rough handling. It comes with ambidextrous thumb-stud, lanyard Hole and reversible belt clip for extra convenience.
  • Titanium coated stainless steel blade offers long-lasting durability and immense corrosion resistance
  • 40 PCT Serrated edge for tough cutting jobs
  • Aircraft-grade aluminum handle withstands extra rough handling

Overview

Greenlee Old Timer 40 PCT Serrated edge knife features titanium coated stainless steel blade for better corrosion resistance. Aircraft-grade aluminum handle of this knife supports extra rough handling. It comes with ambidextrous thumb-stud, lanyard Hole and reversible belt clip for extra convenience.

Specifications

Plastic Safe
No
Container Type
No
GTIN
00783310000587
UNSPSC
27111504
RoHS Flag
Under review (by manufacturer)
Country Of Origin
China
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack
Brand Name
Greenlee
Type
Folding, Drop Point, Lock-Back
UPC
78331000058
Manufacturer Name
Greenlee
Manufacturer Part Number
0652-25
Sub Brand
Old Timer
Material
440C Stainless Steel
Finish
Titanium
Handle Length
3-1/2 Inch
Handle Material
Anodized Aluminum with Reversible Belt Clip and Lanyard Hole
Insulation Material
No
Item Name
Knife
Category Level Two Search
Hand Tools
Category Level Three Search
Cutting Tools & Knives
Category Level One Search
Tools
Leaf Node Search
Cutting Tools & Knives
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.