Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 04761-02 Wide Brim Hi-Visibility Hat Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 04761-02 Wide Brim Hi-Visibility Hat Yellow

SKU: 128108
Greenlee Wide brim hi-visibility hat in yellow color, keeps sun off face, ears and neck. It features mesh venting panels that reduce heat build-up and perspiration. Hi-visibility hat is ANSI certified.
  • 2 Styles of hats ANSI compliant provides both Hi-Vis functionality and fashion
  • Wide brim hat keeps sun off face, ears and neck
  • Mesh venting panels reduce heat build-up and perspiration

Overview

Greenlee Wide brim hi-visibility hat in yellow color, keeps sun off face, ears and neck. It features mesh venting panels that reduce heat build-up and perspiration. Hi-visibility hat is ANSI certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Hood Type
No
Closure Type
No
Standards
ANSI Standard
Color
Yellow
UNSPSC
46181700
sku
128108
Energy Star Flag
No
Mask Type
No
Type
Wide Brim
Brand Name
Greenlee
Item Name
Hi-Visibility Hat
Manufacturer Part Number
04761-02
Manufacturer Name
Greenlee
UPC
78331000216
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.