Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 0358-14L Form-Fitting High Dexterity Work Tradesman Gloves Large Spandex Back Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 0358-14L Form-Fitting High Dexterity Work Tradesman Gloves Large Spandex Back Black

SKU: 128101
Greenlee Large size 14-Inch tradesman form-fitting gloves in black color, are perfect for job sites. They have spandex back for extra durability. They come with hook and loop strap for extra protection. They offer optimal combination of dexterity, comfort and protection. State-of-the-art moisture management fabric wicks away sweat to keep hands dry. They have high-density foam padding to absorb impact and vibration. They come with double-stitched wear pads on the fingers and palms for extra durability. Full neoprene cuff with extended underside confirms added protection. They have textured tab for pulling on the gloves.
  • Reinforced pull tabs make it easier to put on the gloves while prolonging seam life
  • Stretch panels for increased dexterity and comfort
  • Tradesman form-fitting, high dexterity work gloves ideally suited for the job site
  • Spandex back features corrugated padded knuckles and extra safety fingers
  • Terry cloth thumb with flex-weave insert for brow wiping

Overview

Greenlee Large size 14-Inch tradesman form-fitting gloves in black color, are perfect for job sites. They have spandex back for extra durability. They come with hook and loop strap for extra protection. They offer optimal combination of dexterity, comfort and protection. State-of-the-art moisture management fabric wicks away sweat to keep hands dry. They have high-density foam padding to absorb impact and vibration. They come with double-stitched wear pads on the fingers and palms for extra durability. Full neoprene cuff with extended underside confirms added protection. They have textured tab for pulling on the gloves.

Specifications

Phase
No
Degree of Protection
No
Finish
No
GTIN
00783310001201
UNSPSC
46181504
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
0358-14L
Manufacturer Name
Greenlee
UPC
78331000120
Color
Black
RoHS Flag
Under review (by manufacturer)
Length
14
Type
Form-Fitting, High Dexterity Work
Size
Large
Closure Type
Strap with Hook and Loop
Cuff Type
No
Item Name
Tradesman Gloves
Material
Spandex Back
Coating Material
No
Brand Name
Greenlee
Powdered/Powder Free
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.