Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greenlee 01761-02M 2-Tone Class 2 Hi-Vis Tradesman Safety Vest Small/Medium Mesh Fabric

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 01761-02M 2-Tone Class 2 Hi-Vis Tradesman Safety Vest Small/Medium Mesh Fabric

SKU: 128105
Greenlee Class 2 S/M size 2-tone hi-viz tradesman safety vest has sturdy top-quality material construction for long lasting use. It features 3M Scotchlite™ reflective material for extra visibility. Lightweight mesh fabric of this safety vest enhances airflow for superior comfort. It includes zippered closure for extra comfort. It has best quality background material for conformance and comfort. Safety vest is ANSI certified.
  • Small/Medium sized safety vest
  • Comes with zippered closure
  • Features mesh fabric construction

Overview

Greenlee Class 2 S/M size 2-tone hi-viz tradesman safety vest has sturdy top-quality material construction for long lasting use. It features 3M Scotchlite™ reflective material for extra visibility. Lightweight mesh fabric of this safety vest enhances airflow for superior comfort. It includes zippered closure for extra comfort. It has best quality background material for conformance and comfort. Safety vest is ANSI certified.

Specifications

Powdered/Powder Free
No
Coating Material
No
Cuff Type
No
Finish
No
Closure Type
Zipper
Standards
ANSI Standard
Energy Star Flag
No
Type
2-Tone, Class 2
UNSPSC
46181507
UPC
78331000208
Manufacturer Name
Greenlee
Manufacturer Part Number
01761-02M
Size
Small/Medium
Brand Name
Greenlee
Item Name
Hi-Vis Tradesman Safety Vest
Material
Mesh Fabric
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.