Greenlee 01761-01XL High-Visibility Class 2 Tradesman Vest 2X-Large/3X-Large Mesh Fabric Tradesman

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 01761-01XL High-Visibility Class 2 Tradesman Vest 2X-Large/3X-Large Mesh Fabric Tradesman

SKU: 327526
Greenlee Tradesman Class 2 2X/3X-Large high visibility vest features lightweight mesh fabric construction and provides ventilation. This tradesman vest has extra pockets for comfort and is suitable for constructional applications. Vest is ANSI certified.
  • Made of reflective material for maximum performance
  • Comes with extra pockets
  • Perfect for constructional applications

Overview

Greenlee Tradesman Class 2 2X/3X-Large high visibility vest features lightweight mesh fabric construction and provides ventilation. This tradesman vest has extra pockets for comfort and is suitable for constructional applications. Vest is ANSI certified.

Specifications

Powdered/Powder Free
No
Coating Material
No
Cuff Type
No
Finish
No
Closure Type
No
Standards
ANSI Standard
Energy Star Flag
No
Type
High-Visibility, Class 2
Sub Brand
Tradesman
UNSPSC
46181507
UPC
78331000207
Manufacturer Name
Greenlee
Manufacturer Part Number
01761-01XL
Size
2X-Large/3X-Large
Brand Name
Greenlee
Item Name
Tradesman Vest
Material
Mesh Fabric

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.