Tour  

Greenlee 0153-04C 2-Piece Stubby Screwdriver Set

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 0153-04C 2-Piece Stubby Screwdriver Set

SKU: 109105
Greenlee Stubby screwdriver set includes 1/4-Inch x 1-1/2-Inch flat blade stubby screwdriver and #2 x 1-1/2-Inch Phillips stubby screwdriver. The screwdriver has precision-machined tips for exact fit. This screwdriver has handle marked for easy identification of screwdriver size, type and length. Screwdriver has strong and durable black phosphate tips to avoid chipping of plating. The screwdriver with round shank, provides soft and cushioned grip for additional comfort and torque. The screwdriver set exceeds ASME/ANSI standards.
  • Precision-machined tips provides exact fit
  • Has soft and cushioned grip for extra comfort and torque
  • Features round shank

Overview

Greenlee Stubby screwdriver set includes 1/4-Inch x 1-1/2-Inch flat blade stubby screwdriver and #2 x 1-1/2-Inch Phillips stubby screwdriver. The screwdriver has precision-machined tips for exact fit. This screwdriver has handle marked for easy identification of screwdriver size, type and length. Screwdriver has strong and durable black phosphate tips to avoid chipping of plating. The screwdriver with round shank, provides soft and cushioned grip for additional comfort and torque. The screwdriver set exceeds ASME/ANSI standards.

Specifications

Chuck Type
No
GTIN
00783310134916
UPC
78331013491
Energy Star Flag
No
Manufacturer Name
Greenlee
Manufacturer Part Number
0153-04C
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Under review (by manufacturer)
UNSPSC
27111728
Brand Name
Greenlee
Includes
1/4 Inch x 1-1/2 Inch Flat Blade Stubby Screwdriver, #2 x 1-1/2 Inch Phillips Stubby Screwdriver
Item Name
Stubby Screwdriver Set
Number of Pieces
2.0000
Tip Size
No
Standards
Exceeds ASME/ANSI Specification

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.