Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Green Creative 97925 Dimmable T5 High Output LED Lamp 3450-Lumens 3500K 82 CRI Neutral White Titanium Pro Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 97925 Dimmable T5 High Output LED Lamp 3450-Lumens 3500K 82 CRI Neutral White Titanium Pro Series

SKU: 687200
Green Creative Titanium Pro Series High output LED lamp features bi-pin G5 miniature bulb base. This 24-Watt, T5 bulb outputs 3450-Lumens of bright and crisp light. It has an average life of 50000 Hours and 120-Deg beam angle. The tubular lamp produces neutral white colored light with 3500K color temperature and 82 CRI. This 120 to 277-Volt AC lamp is compatible with electronic, instant and programmed start ballasts. The dimmable lamp is suitable for use in damp locations and totally enclosed fixtures. This LED lamp replaces 54-Watt fluorescent lamps and saves up to 60% energy. The LED lamp meets UL, cULus, DLC, LM-79, LM-80, TM-21, IES and FCC standards.
  • Features plug and play option
  • Has an exceptional efficacy of 121 LPW
  • Dimmable
  • Suitable for use in damp locations and totally enclosed fixtures

Overview

Green Creative Titanium Pro Series High output LED lamp features bi-pin G5 miniature bulb base. This 24-Watt, T5 bulb outputs 3450-Lumens of bright and crisp light. It has an average life of 50000 Hours and 120-Deg beam angle. The tubular lamp produces neutral white colored light with 3500K color temperature and 82 CRI. This 120 to 277-Volt AC lamp is compatible with electronic, instant and programmed start ballasts. The dimmable lamp is suitable for use in damp locations and totally enclosed fixtures. This LED lamp replaces 54-Watt fluorescent lamps and saves up to 60% energy. The LED lamp meets UL, cULus, DLC, LM-79, LM-80, TM-21, IES and FCC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 - 277 Volt AC
Type
High Output
Temperature Rating
-4 to 95 deg F
Sub Brand
Titanium Pro Series
Start Type
Instant/Programmed
Maximum Overall Length
45.79
Lumens
3450 Lumens
Light Color
Neutral White
Item Name
LED Lamp
Frequency Rating
50 - 60 Hz
Designation
24T5HO/4F/835/DIR/R
Power (Wattage)
24 Watt, 29 Watt System
UPC
04507997925
CRI
82.0000
Color Temperature
3500K
Bulb Base
2-Pin G5 Miniature
Brand Name
Green Creative
Beam Angle
120 Degree
Ballast Type
Electronic
Average Life
50000 Hour
Total Harmonic Distortion
<20%
Bulb Shape
T5
Bulb Base Group
Bi-Pin
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Tubular
Manufacturer Part Number
97925
Manufacturer Name
Green Creative
Standards
UL Listed, cULus Certified, DLC Listed, LM-79 and LM-80, TM-21 Tested, IES Standard, NSF Certified, FCC Compliant

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.