Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Green Creative 95352 Dimmable MR16 LED Lamp 465-Lumens 3000K 95 CRI Warm White Titanium CRIsp Series 3.0

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 95352 Dimmable MR16 LED Lamp 465-Lumens 3000K 95 CRI Warm White Titanium CRIsp Series 3.0

SKU: 275618
Green Creative Titanium CRIsp Series 3.0 LED lamp features bi-pin GU5.3 bulb base. This 7-Watt, MR16 bulb outputs 465-Lumens of bright and crisp light. It features an average life of 30000 Hours and 25-Degree narrow flood beam angle. The sealed-beam lamp produces warm white colored light with 3000K color temperature and 95 CRI. This 12-Volt AC, dimmable lamp is suitable for use in damp locations, retail, art/museum and food applications. This LED lamp replaces 45-Watt halogen lamps and saves up to 80% energy. The LED lamp meets UL Class 1 and 2, cULus, LM-79, LM-80, TM-21, IES, FCC and Energy Star standards.
  • Produces crisp colors for retail, galleries, museums and food
  • Has high efficacy of 66 LPW in warm white
  • Dimmable
  • Suitable for use in damp locations, retail, art/museum and food applications

Overview

Green Creative Titanium CRIsp Series 3.0 LED lamp features bi-pin GU5.3 bulb base. This 7-Watt, MR16 bulb outputs 465-Lumens of bright and crisp light. It features an average life of 30000 Hours and 25-Degree narrow flood beam angle. The sealed-beam lamp produces warm white colored light with 3000K color temperature and 95 CRI. This 12-Volt AC, dimmable lamp is suitable for use in damp locations, retail, art/museum and food applications. This LED lamp replaces 45-Watt halogen lamps and saves up to 80% energy. The LED lamp meets UL Class 1 and 2, cULus, LM-79, LM-80, TM-21, IES, FCC and Energy Star standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
12 Volt AC
Sub Brand
Titanium CRIsp Series 3.0
Start Type
No
Maximum Overall Length
1.87
Lumens
465 Lumens
Light Color
Warm White
Item Name
LED Lamp
Frequency Rating
60 Hz
Designation
7MR16G3DIM/930NF25
Power (Wattage)
7 Watt
UPC
67054195352
CRI
95.0000
Color Temperature
3000K
Center Beam Candle Power
2105 cd
Bulb Base
2-Pin GU5.3
Brand Name
Green Creative
Beam Angle
25 Degree Narrow Flood
Average Life
30000 Hour
Bulb Shape
MR16
Bulb Base Group
Bi-Pin
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
95352
Manufacturer Name
Green Creative
Standards
UL Class 1 and 2 Listed, cULus Certified, IES LM-79 and LM-80, TM-21 Tested, FCC Compliant, Energy Star Qualified

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.