Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Green Creative 40806 Dimmable MR16 LED Lamp 7.5-Watt 2-Pin GU5.3 Base 485-Lumens 92 CRI 2700K Warm White Titanium Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 40806 Dimmable MR16 LED Lamp 7.5-Watt 2-Pin GU5.3 Base 485-Lumens 92 CRI 2700K Warm White Titanium Series

SKU: 422478
Green Creative Titanium Series 7.5-Watt MR-16 GU5.3 2-Pin base LED lamp offers 485-Lumens of bright light output. This lamp has voltage rating of 12-Volts. It has color rendering index of 92. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It offers floodlight distribution at beam angle of 36-degree. It measures 1.89-Inch x 1.97-Inch Dia. This lamp has average life of 25000 hours. It is suitable for use in totally enclosed fixtures. This lamp is ideal for indoor/outdoor, recessed, track or landscape environment. Lamp is cULus listed, FCC compliant and Energy Star certified.
  • Dimmable
  • Incandescent Equivalent Wattage: 75-Watt
  • Richer red and natural skin tones (R9 50, R13 90)
  • For indoor/outdoor, recessed, track or landscape environment
  • Provides brightness of up to 485 lumens

Overview

Green Creative Titanium Series 7.5-Watt MR-16 GU5.3 2-Pin base LED lamp offers 485-Lumens of bright light output. This lamp has voltage rating of 12-Volts. It has color rendering index of 92. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It offers floodlight distribution at beam angle of 36-degree. It measures 1.89-Inch x 1.97-Inch Dia. This lamp has average life of 25000 hours. It is suitable for use in totally enclosed fixtures. This lamp is ideal for indoor/outdoor, recessed, track or landscape environment. Lamp is cULus listed, FCC compliant and Energy Star certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
12 Volt
Sub Brand
Titanium Series
Start Type
No
Maximum Overall Length
1.89
Lumens
485 Lumens
Light Color
Warm White
Item Name
LED Lamp
Frequency Rating
60 Hz
Designation
7.5MR16G4DIM/927FL36
Power (Wattage)
7.5 Watt
UPC
73721297834
CRI
92.0000
Color Temperature
2700K
Center Beam Candle Power
1600 cd
Bulb Base
2-Pin GU5.3
Brand Name
Green Creative
Beam Angle
36 Degree Flood
Average Life
25000 Hour
sku
422478
Bulb Shape
MR16
Bulb Base Group
Bi-Pin Twist-Lock
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
40806
Manufacturer Name
Green Creative
Standards
cULus Certified, FCC Compliant, Energy Star and Reg Qualified
Incandescent Equivalent Wattage
75
Lighting Facts Files Link
Compatibility Files Link Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.