Green Creative 40612 Dimmable R20 LED Lamp 6.5-Watt E26 Medium Base 500-Lumens 82 CRI 2700K Soft White Titanium Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 40612 Dimmable R20 LED Lamp 6.5-Watt E26 Medium Base 500-Lumens 82 CRI 2700K Soft White Titanium Series

SKU: 405362
Green Creative Titanium Series 6.5-Watt R20 E26 Medium base LED lamp offers 500-Lumens of bright light output. This lamp has voltage rating of 120-Volts. It has color rendering index of 82. This lamp with 2700K color temperature rating radiates soft white light to the surrounding. It emits or distributes light at beam angle of 110-degree. It measures 3.86-Inch x 2.48-Inch Dia. This lamp has efficacy of 77 LPW and comes with average life of 25000 hours. This lamp is ideal for general lighting, recessed lighting and accent lighting. Lamp is cULus listed, FCC compliant and Energy Star certified.
  • Incandescent Equivalent Wattage: 45-Watt
  • 45-Watt Incandescent replacement
  • Revolutionary CLOUD design
  • Comfortable diffused light
  • 50% Lighter due to environmentally friendly construction
  • Smooth dimming with existing installations

Overview

Green Creative Titanium Series 6.5-Watt R20 E26 Medium base LED lamp offers 500-Lumens of bright light output. This lamp has voltage rating of 120-Volts. It has color rendering index of 82. This lamp with 2700K color temperature rating radiates soft white light to the surrounding. It emits or distributes light at beam angle of 110-degree. It measures 3.86-Inch x 2.48-Inch Dia. This lamp has efficacy of 77 LPW and comes with average life of 25000 hours. This lamp is ideal for general lighting, recessed lighting and accent lighting. Lamp is cULus listed, FCC compliant and Energy Star certified.

Specifications

Bulb Shape
R20
Bulb Base Group
Screw-In
Standards
cULus Certified, FCC Compliant, Energy Star and Reg Qualified
Bulb Overall Shape
Sealed Beam
Incandescent Equivalent Wattage
45
UNSPSC
39101600
Power (Wattage)
6.5 Watt
Start Type
No
Dimmable
Yes
Designation
6.5R20G4DIM/827
CRI
82.0000
Color Temperature
2700K
Bulb Base
E26 Medium
Brand Name
Green Creative
Beam Angle
110 Degree
Average Life
25000 Hour
Voltage Rating
120 Volt
Item Name
LED Lamp
Light Color
Soft White
Lumens
500 Lumens
Maximum Overall Length
3.86
Sub Brand
Titanium Series
Frequency Rating
60 Hz
UPC
28672406128
Manufacturer Name
Green Creative
Manufacturer Part Number
40612
Energy Star Flag
No
Lighting Facts Files Link
Compatibility Files Link

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.