Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Green Creative 33TRLG4DIM/930/W/H L-Track Luminaire 120-Volt 33.8-Watt White Aspire™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 33TRLG4DIM/930/W/H L-Track Luminaire 120-Volt 33.8-Watt White Aspire™

SKU: 589880
Green Creative Aspire™ Collection L-Track luminaire in white color, features a sleek design, an integrated driver and a smooth face Miroptic lens. This luminaire uses 33.8-Watt LED lamp that gives off 3000K warm white light and has a CRI of 90 to ensure colors are viewed at their best. The field interchangeable lens comes in NF and FL standard and is compatible with H / J / L-track types. It is suitable for commercial applications. L-track luminaire meets ETL, LM 79 and 80, FC and Energy Star standards.
  • Tight binning features 3-step MacAdam ellipse
  • Beam angle of 25/38-degree
  • 68 LPW efficacy
  • For commercial applications

Overview

Green Creative Aspire™ Collection L-Track luminaire in white color, features a sleek design, an integrated driver and a smooth face Miroptic lens. This luminaire uses 33.8-Watt LED lamp that gives off 3000K warm white light and has a CRI of 90 to ensure colors are viewed at their best. The field interchangeable lens comes in NF and FL standard and is compatible with H / J / L-track types. It is suitable for commercial applications. L-track luminaire meets ETL, LM 79 and 80, FC and Energy Star standards.

Specifications

Collection
Aspire™
Socket Type
No
Voltage Rating
120 Volt
Shape
No
Head Dimension
2.76 Inch Dia x 5.9 Inch Length
Standards
ETL Listed, Energy Star and Reg Qualified, LM79 and 80, FC Approved
Lamp Included
No
Lamp Type/Designation
33.8 Watt CRI 90 3000K LED
Shade Type
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
33TRLG4DIM/930/W/H
Manufacturer Name
Green Creative
Color
Warm White
Average Life
40000 Hour
Brand Name
Green Creative
Dimensions
6.69 Inch Height
Dimmable
Yes
Finish
White
Item Name
L-Track Luminaire
Lamp Wattage
33.8 Watt

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.