Tour  

Green Creative 20SMPS9DIM/930 LED Down Light 20-Watt 120-Volt AC 90 CRI 3000K 1200 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 20SMPS9DIM/930 LED Down Light 20-Watt 120-Volt AC 90 CRI 3000K 1200 Lumens

SKU: 584969
Green Creative LED Downlight delivers up to 1200-Lumens of usable light. It has a color temperature of 3000K and CRI of 90 for superior color rendering. It features up to 50000 hour bulb life. This LED downlight is integrated with innovative CLICK design, Edge Lighting technology and SootheOptic low glare technology that reduces high angle light and minimizes visual glare. It installs in just minutes and fits most 4-Inch J-boxes.
  • Wet location rated
  • Beam angle of 100-degrees
  • Maximum overall length of 1.65-inches

Overview

Green Creative LED Downlight delivers up to 1200-Lumens of usable light. It has a color temperature of 3000K and CRI of 90 for superior color rendering. It features up to 50000 hour bulb life. This LED downlight is integrated with innovative CLICK design, Edge Lighting technology and SootheOptic low glare technology that reduces high angle light and minimizes visual glare. It installs in just minutes and fits most 4-Inch J-boxes.

Specifications

Power Factor
0.9
Reflector Type
Edge
Shape
Square
Socket Type
No
Voltage Rating
120 Volt AC
Energy Star Flag
No
Lamp Included
No
Lamp Type/Designation
LED
Shade Type
No
UNSPSC
41113630
Mounting
Surface
Lumens
1200 Lumens
Lamp Wattage
20 Watt
Manufacturer Part Number
20SMPS9DIM/930
Manufacturer Name
Green Creative
UPC
67271358242
Average Life
50000 Hour
Item Name
LED Down Light
Frequency Rating
60 Hz
Finish
No
Dimmable
Yes
Dimensions
9.06 Inch Length x 9.06 Inch Width
Degree of Protection
No
CRI
90.0000
Color Temperature
3000K
Brand Name
Green Creative
Category Level Three Search
LED Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
LED Lighting
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.